Shop Limited Time Deals
Main product image of GB162-100 259,000 BTU Logamax Plus High Efficiency Gas Fired Hot Water Boiler
Magnifying glass
Hover image to zoom

GB162-100 259,000 BTU Logamax Plus High Efficiency Gas Fired Hot Water Boiler

Brand:
Buderus
SKU:
GB162-100
Rating:
(0)
Q&A:
(0)
GB162-100 259,000 BTU Logamax Plus High Efficiency Gas Fired Hot Water Boiler
Magnifying glass
Hover image to zoom
GB162-100 has been discontinued
Discontinued April 3, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: Warranty
1 Year (Parts)/ Lifetime (Heat Exchanger) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
333000 BTUs
Product Highlight: Height (Inches)
63.78" Height

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating.

The GB162 is capable of achieving efficiencies of up to 93%. This is due, in part, to its patented, extremely efficient, aluminum silicate ALU-Plus heat exchanger, but also because our advanced Energy Management System encourages the GB162 to remain in condensing mode.

Features:
  • Designed for Stand-Alone or Cascades
  • Ultra-High Efficiencies
  • Ideal for Smaller Commercial Buildings and Large Residences
  • Unique Manifold for Easy Installation of Single Units or Cascades
  • Innovative ALU-plus Condensing Heat Exchanger for Long Life and Easy Servicing
  • Modulation Ranging from 20% to 100%
  • Cascades up to 1,332 MBH (4 boiler max)
  • Compact Dimension, Light Weight, High Output
  • Innovative ALU Plus condensing heat exchanger for the longest possible life and easy servicing
  • Efficiency of up to 96% AFUE
  • Modulation down to 20% of total output for year round efficiency
  • Compact and lightweight
  • Cascades up to 4 units
  • Quick-Install: innovative cascade concept for easy installation
  • Ideal for smaller commercial buildings and large domestic properties Whisper quiet
  • Low flue gas emissions
  • Integrated BC10 boiler controls with space for the optional RC35 Digital Programmer and extension modules
  • LPG conversion kit available
  • 5 year parts and labor for residential installations, Limited Lifetime warranty on the heat exchanger

Specs

Vent Type:

Direct Vent

Fuel Type:

Natural Gas

System Type:

Hydronic (Water)

Efficiency:

90.8%

DOE Rating:

298000

IBR Rating:

259000

BTU Input:

333000

Return Connection:

2" NPT

Supply Connection:

2" NPT

Features:

Wall Mounted

Condensing

Height (Inches):

63.78"

Boiler Type:

High Efficiency

Application:

Heating

Warranty:

1 Year (Parts)/ Lifetime (Heat Exchanger)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

99 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM