Shop Limited Time Deals
Main product image of GC144/3, 62,000 BTU Residential Gas Boiler w/ Electronic Ignition (NG)
Magnifying glass
Hover image to zoom

GC144/3, 62,000 BTU Residential Gas Boiler w/ Electronic Ignition (NG)

Brand:
Buderus
SKU:
GC144/3
Rating:
(0)
Q&A:
(0)
GC144/3, 62,000 BTU Residential Gas Boiler w/ Electronic Ignition (NG)
Magnifying glass
Hover image to zoom
GC144/3 has been discontinued
Discontinued October 9, 2018
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: BTU Output
62000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
740000 BTUs
Product Highlight: Depth (Inches)
21-1/2" Depth

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's DOE Rating.

The Buderus GC144 boiler is a compact, modular boiler with all the features and benefits Buderus customers have come to expect. Designed for replacement applications, the GC144 is capable of delivering AFUE efficiencies of up to 85%!

Features:
  • Efficiency ratings of 85% on all models!
  • Stainless Steel Corrosion Resistant Premix Burners
  • GL-180M Flexible Cast Iron
  • Electronic Ignition
  • Side Piping Design for Convenient Boiler Retrofit Installation
  • CSA approved for installation on combustible floors
  • Designed for elevation up to 8500'

Specs

–
Vent Type:

Atmospheric

System Type:

Hydronic (Water)

Fuel Type:

Natural Gas

Efficiency:

85%

DOE Rating:

62000

BTU Output:

62000

BTU Input:

740000

Features:

EI/Spark Ignition

Depth (Inches):

21-1/2"

Height (Inches):

34.375"

Width (Inches):

13-1/4"

Boiler Type:

High Efficiency

Application:

Heating

Flue Connection:

5"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

GC144/3

Replacement Parts

SKU: GC144/3

Brand: Buderus

Search Parts:
SEARCH PARTS
Screening Plate Rear 5 Segment 385mm, 63016434
63016434
Buderus
Product Image of no image
Pump HF 5-1CIFC 115V verdr US
7747004086
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Accessory B-Kit "US
7747000911
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM