Apply to be a TradeMaster!
Main product image of 202I 27,000 BTU Output, Electronic Ignition Cast Iron Boiler (Nat Gas)
Magnifying glass
Hover image to zoom

202I 27,000 BTU Output, Electronic Ignition Cast Iron Boiler (Nat Gas)

Brand:
Burnham
SKU:
202NI-T2
Rating:
(0)
Q&A:
(0)
202I 27,000 BTU Output, Electronic Ignition Cast Iron Boiler (Nat Gas)
Magnifying glass
Hover image to zoom
202NI-T2 has been discontinued
Discontinued February 20, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
202E 28,000 BTU Output, Gas Fired, Chimney Vented, Cast Iron Water Boiler (Nat Gas)
Brand:
Burnham
SKU:202EN-T0
(0)
Backorder
Backorder
Get it Mon, Nov 9 - Thu, Dec 10
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric, Type B Vent (Chimney)
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
18-3/4" Width
Product Highlight: Height (Inches)
45.625" Height
Product Highlight: Depth (Inches)
24-3/4" Depth

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

For years, the Series 2 has been the industry benchmark for cast iron gas-fired boilers. Its time proven design blends a long lasting cast iron heat exchanger with a heavy-duty steel base and high quality boiler controls to provide exceptional value for the homeowner. Heating professionals across the country have relied on the Series 2 to provide their customers years of comfortable, low maintenance operation making it an exceptional value in your home.

Features:
  • Natural or LP gas
  • Rugged cast iron heat exchanger
  • High quality boiler control components
  • Low cost of ownership
  • Durable steel jacket
  • Industry leading reliability
  • Limited Lifetime Manufacturers Warranty
  • Optional 5 or 10-year parts & limited labor warranty
  • Extended Boiler Warranty Plans are administered by CornerStone United, Inc.

Specs

–
Fuel Type:

Natural Gas

Boiler Type:

Standard

Efficiency:

82.3%

Width (Inches):

18-3/4"

System Type:

Hydronic (Water)

Height (Inches):

45.625"

Features:

EI/Spark Ignition

Depth (Inches):

24-3/4"

Vent Size:

3"

Vent Type:

Atmospheric

Type B Vent (Chimney)

Water Connection:

1-1/2"

Gas Connection:

1/2"

BTU Input:

37500

IBR Rating:

27000

DOE Rating:

31000

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Fuel Type
Efficiency
Width (Inches)
System Type
Height (Inches)
Natural Gas
82.3%
18-3/4"
Hydronic (Water)
45.625"
Natural Gas
84%
11-1/2"
Hydronic (Water)
29.5"

You May Also Need

Box

202 NG Taco

Replacement Parts

SKU: 202NI-T2

Brand: Burnham

Search Parts:
SEARCH PARTS
Product Image of no image
Section Assembly, Complete
103918-02
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Canopy Assembly
61117022
Sorry, we don't currently sell this item. Request This Item
Bolt,Carriage,1/4-20 X 1" ,Gr 5, Full Thd,Steel,Zin C, 80860115
80860115
Burnham
Nut,Heavy Hex,1/4-20, Steel,Zinc, 80860407
80860407
Burnham
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM