Apply to be a TradeMaster!
Main product image of 32,000 BTU Output Two Stage Spark Ignition Solution Boiler (Nat Gas)
Magnifying glass
Hover image to zoom

32,000 BTU Output Two Stage Spark Ignition Solution Boiler (Nat Gas)

Brand:
Lochinvar
SKU:
CBN045M-9
Rating:
(1)
Q&A:
(0)
32,000 BTU Output Two Stage Spark Ignition Solution Boiler (Nat Gas)
Magnifying glass
Hover image to zoom
$2,638.30 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

MANUALS (8)

Specification Sheet

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 145 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Category I / B-VENT, Atmospheric
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
45000 BTUs
Product Highlight: Capacity (Gallons)
0.8 Gallons
Product Highlight: Width (Inches)
11-1/2" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Specs

–
Fuel Type:

Natural Gas

BTU Input:

45000

IBR Rating:

32000

DOE Rating:

37000

Capacity (Gallons):

0.8

Vent Size:

4"

Efficiency:

84%

System Type:

Hydronic (Water)

Gas Connection:

1/2"

Weight (lbs):

145 lbs

Width (Inches):

11-1/2"

Height (Inches):

29.5"

Features:

EI/Spark Ignition

Depth (Inches):

21-1/2"

Water Connection:

1-1/2"

Max Pressure (PSI):

160

Vent Type:

Category I / B-VENT

Atmospheric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

Solution CBN045 (NG)

Replacement Parts

SKU: CBN045M-9

Brand: Lochinvar

Search Parts:
SEARCH PARTS
Pilot Assembly, 100278133
100278133
Lochinvar
Product Image of no image
V-Baffle
100290394
Sorry, we don't currently sell this item. Request This Item
1/25 HP Bronze Fitted Pump w/ 1" Flange Connections, 100133598
100133598
Lochinvar
(2)
Product Image of no image
Insulation, Bottom
100145796
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Loch-Heat Tile, Side Right
100145806
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Loch-Heat Tile, Side Left
100145775
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Loch-Heat Tile, Front
100145776
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Loch-Heat Tile, Back
100145777
Sorry, we don't currently sell this item. Request This Item
Flue Damper - 4”, 100290298
100290298
Lochinvar
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

lochinvar

i use the unit for my duplexs,and the renter likes the heat,and how efficient it is.this unit is the most easiest to hook-up,most quiet when running on high fire,i dont have one thing to say bad about it.thanks to the people that made it happen.
skytta
ohio
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy