Apply to be a TradeMaster!
Main product image of ES2-8, 181,000 BTU Output High Efficiency Cast Iron Boiler (LP)
Magnifying glass
Hover image to zoom

ES2-8, 181,000 BTU Output High Efficiency Cast Iron Boiler (LP)

Brand:
Burnham
SKU:
ES28BPI-T
Rating:
(1)
Q&A:
(0)
ES2-8, 181,000 BTU Output High Efficiency Cast Iron Boiler (LP)
Magnifying glass
Hover image to zoom
ES28BPI-T has been discontinued
Discontinued August 15, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
245000 BTUs
Product Highlight: Capacity (Gallons)
7 Gallons

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

The Burnham ES2 boiler is the first all new, atmospheric, gas-fired, cast iron boiler for home heating that has been designed in decades. The ES2 Series boasts many innovative features including a proven, long-lasting, American-made cast iron heat engine, the ease and simplicity of atmospheric venting, an exclusive control system that provides features unrivaled by any boiler in the market, an unparalleled 85% efficient ENERGY STAR® rating for an atmospheric gas boiler, and an attractive exterior which is equivalent or superior to the design of the most sophisticated condensing boilers.

Features:
  • The only 85% AFUE Atmospheric Cast Iron Boiler Available
  • Qualifies for Energy Star Rebates
  • Efficient Operation Saves Homeowners Money
  • Innovative Design, Made in America
  • Ideal Replacement for Millions of Existing Boiler Installations
  • Burnham IQ Control System
  • True Plug & Play Controls Utilizing Burnham IQ Option Cards
  • Auxiliary High Limit
  • Optional LCD Touch Screen Display Sold Separately
  • Altitude up to 10,000 ft

Specs

–
Fuel Type:

Propane

Vent Type:

Atmospheric

Boiler Type:

High Efficiency

BTU Input:

245000

IBR Rating:

181000

Efficiency:

85%

DOE Rating:

208000

System Type:

Hydronic (Water)

Capacity (Gallons):

7

Water Connection:

1-1/4"

Gas Connection:

3/4"

Features:

EI/Spark Ignition

Vent Size:

7"

Height (Inches):

41"

Width (Inches):

24-3/4"

Weight (lbs):

514 lbs

Depth (Inches):

33"

Warranty:

1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

ES2-8 LP (S2)

Replacement Parts

SKU: ES28BPI-T

Brand: Burnham

Search Parts:
SEARCH PARTS
Canopy Sealing Strip for Burnham for ES2 & V8H Boilers (10 Feet), 6206001
6206001
Burnham
(2)
Product Image of no image
Canopy Assembly
103860-08
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Flue Baffle
102678-01
Sorry, we don't currently sell this item. Request This Item
TI 1NT08L5099 Man. Reset 200°F, 109742-01
109742-01
Burnham
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It works !

It works fine. Don't forget to make all the adjustments for the climate you live in. You get the extra savings when install the outdoor reset.
Nelson
Belle mead nj
14 years ago
Was this review helpful to you?