Apply to be a TradeMaster!
Main product image of K2WT-080, 64,000 BTU Output Watertube High Efficiency Boiler
Magnifying glass
Hover image to zoom

K2WT-080, 64,000 BTU Output Watertube High Efficiency Boiler

Brand:
Burnham
SKU:
K2WT-080B-6G00
Rating:
(1)
Q&A:
(1)
K2WT-080, 64,000 BTU Output Watertube High Efficiency Boiler
Magnifying glass
Hover image to zoom
K2WT-080B-6G00 has been discontinued
Discontinued June 13, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Vent Type
Direct Vent, Polypropylene, PVC
Product Highlight: Warranty
5 Year (Parts) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
80000 BTUs
Product Highlight: Height (Inches)
35" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Please note: These units come as Natural Gas as standard. An LP conversion kit (107873-01) that is not included is required.

With an AFUE up to 95%, the K2 condensing boiler does an outstanding job of establishing a balance between high efficiency and high value. This is achieved by mating the proven and reliable performance of a high efficiency heat exchanger with the Sage2.2 control system. The impressive list of high-value standard features that come with the K2 boiler adds to the overall savings that it can provide. The K2 is also wall-mounted, offering a space-saving, low depth profile that is tremendously flexible in tight installation spaces.

Features:
  • High efficiency, condensing boiler - Up to 95% AFUE
  • 80 - 180 MBH (5 sizes) and Combi Kit Available
  • ENERGY STAR Certified - Efficiency tax credits/rebates may apply
  • Reliable stainless steel heat exchanger that has been proven in millions of households
  • Sage 2.2 Control System with factory pre-sets to speed installation
  • Touch screen diagnostic display
  • FREE 5-year parts warranty included
  • UNMATCHED High Altitude Performance
  • High capacity pre-installed boiler loop circulator
  • Split-voltage junction box
  • Universal exhaust termination for polypropylene and PVC
  • Outdoor reset and sensor

Specs

–
Fuel Type:

Natural Gas

Propane

System Type:

Hydronic (Water)

Efficiency:

95%

IBR Rating:

64000

DOE Rating:

74000

BTU Input:

80000

Vent Size:

3"

2"

Height (Inches):

35"

Features:

EI/Spark Ignition

Condensing

Touchscreen

Gas Connection:

3/4"

Material:

Stainless Steel

Boiler Type:

High Efficiency

Vent Type:

Direct Vent

Polypropylene

PVC

Warranty:

5 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Fuel Type
System Type
Efficiency
IBR Rating
DOE Rating
Natural Gas
Propane
Hydronic (Water)
95%
64000
74000
Propane
Natural Gas
Hydronic (Water)
95%
63000
72000
Natural Gas
Hydronic (Water)
93.5%
62000
71000

You May Also Need

22 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Great Boiler

I recently purchased and installed this boiler for my in floor heating system. Great instructions which made the installation easy. The boiler runs extremely quiet and so far is heating my floors.
Marc
WI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can this unit be used for your hot water needs also / ?

Asked by mike 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Not directly, you would need an indirect hot water heater.

Was this review helpful to you?