Apply to be a TradeMaster!
Main product image of ALP080B 63,000 BTU Output Condensing Boiler (Wall or Floor Mount)
Magnifying glass
Hover image to zoom

ALP080B 63,000 BTU Output Condensing Boiler (Wall or Floor Mount)

Brand:
Burnham
SKU:
ALP080BW-4T02
Rating:
(0)
Q&A:
(0)
ALP080B 63,000 BTU Output Condensing Boiler (Wall or Floor Mount)
Magnifying glass
Hover image to zoom
$4,858.20 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28
BTU Input: 
80000
105000

This item replaces: ALP080, ALP080W

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 145 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Vent Type
PVC, CPVC, Direct Vent
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
16-11/16" Width
Product Highlight: Height (Inches)
32.1875" Height
Product Highlight: Depth (Inches)
12-9/16" Depth

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. Burnham Rebate Center


Note: Product Title reflects this boiler's IBR Net Output Rating

Please note: These units come as Natural Gas as standard, but includes the orifice to convert to Propane. A separate conversion kit is NOT required.

Burnham is devoted to pushing the limits of heating technology and efficiency. Their ingenuity is responsible for some of the most efficient boilers on the market today. The Alpine line brings advanced controls together with modulating firing and condensing technology for optimal energy use. By reusing heat contained in the exiting flue gasses and adjusting firing based on current needs, the ALP080BW-4T02 can achieve 95 percent efficiency. The Alpine's advanced technology also makes installation and operation of your boiler easier than ever. Consolidated connections, preprogrammed settings, and common sense interface prompts all contribute to the ALP080BW-4T02's ease of use. Getting the most out of your energy dollar doesn't have to be a complicated affair, and Burnham proves it with the Alpine.

  • Wall Hung Boiler
  • The Sage2.2 Control System is standard on - and exclusive to - Alpine hot water boilers. These controls are among the most feature rich in the marketplace. Sage2.2 controls include pump outputs, safety controls, Modbus connectivity, and efficiency improving programs.
  • Proprietary Internal Condensate System - Burnham has developed their own condensate removal system for Alpine boilers. A polypropylene condensate trap is combined with an internal cutoff switch to prevent efficiency-robbing corrosion on the stainless steel heat exchanger.
  • Manage Multiple Boilers - Sage2.2 controls feature a "plug and go" sequencer for managing up to eight Alpine boilers. The sequencer will adjust firing rates and run times to optimize system efficiency while minimizing temperature swings. Multiple boiler control requires a header sensor and may not be used with a Modbus interface.
  • Outdoor Reset Control - The ALP080BW-4T02 includes an outdoor temperature sensor and outdoor reset capability. With outdoor reset enabled, the Sage2.2 control will use outdoor temperature information to further refine your system's efficiency.
  • Installation Flexibility - Alpine boilers have options to suit a variety of applications. They are field convertible to liquid propane without any additional parts. Direct PVC venting is standard, but the ALP080BW-4T02 also supports stainless steel and concentric vent systems.

Specs

–
Fuel Type:

Natural Gas

Propane

Boiler Type:

High Efficiency

Efficiency:

95%

System Type:

Hydronic (Water)

Width (Inches):

16-11/16"

Height (Inches):

32.1875"

Features:

Direct Vent

Condensing

EI/Spark Ignition

Wall Mounted

Application:

Heating

Depth (Inches):

12-9/16"

Vent Size:

3"

Vent Type:

PVC

CPVC

Direct Vent

Water Connection:

1"

Gas Connection:

1/2"

BTU Input:

80000

DOE Rating:

72000

IBR Rating:

63000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Fuel Type
Boiler Type
Efficiency
System Type
Width (Inches)
Burnham
Natural Gas
Propane
High Efficiency
95%
Hydronic (Water)
16-11/16"
Natural Gas
High Efficiency
92.7%
Hydronic (Water)
17-1/4"
Propane
High Efficiency
92.7%
Hydronic (Water)
17-1/4"

You May Also Need

Box

ALP080B

Replacement Parts

SKU: ALP080BW-4T02

Brand: Burnham

Search Parts:
SEARCH PARTS
Product Image of no image
Replacement Part, SKU
101931-01
Sorry, we don't currently sell this item. Request This Item
Supply/Return Temperature Sensor, 107503-01
107503-01
Burnham
Product Image of no image
Burner Head
101731-01
Sorry, we don't currently sell this item. Request This Item
Replacement Rear Insulation Disc and Thermal Link Switch Kit (Not Shown, includes insulation disc, thermal link switch and instructions), 104998-01
104998-01
Burnham
Replacement Burner Kit (Not Shown, includes burner head, burner head seal and hardware), 105188-01
105188-01
Burnham
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy