Apply to be a TradeMaster!
Main product image of MPO-IQ84B 64,000 BTU Output, Energy Star Rated Oil Fired High Efficiency 3-Pass Boiler
Magnifying glass
Hover image to zoom

MPO-IQ84B 64,000 BTU Output, Energy Star Rated Oil Fired High Efficiency 3-Pass Boiler

Brand:
Burnham
SKU:
MPO-IQ84B-TB
Rating:
(0)
Q&A:
(0)
MPO-IQ84B 64,000 BTU Output, Energy Star Rated Oil Fired High Efficiency 3-Pass Boiler
Magnifying glass
Hover image to zoom
$3,742.87 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4
BTU Input: 
84000
84000115000147000189000231000
Burner Brand: 
Beckett

This item replaces: MPO-IQ84, MPO-IQ84-TB


Lift Gate

–
This product weighs 420 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Oil
Product Highlight: Vent Type
Atmospheric
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
84000 BTUs
Product Highlight: Energy Star Rated
Yes
Product Highlight: Width (Inches)
27" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's Net AHRI BTU Rating

The MPO-IQ blends unmatched performance with long lasting durability and exclusive energy saving features. Designed as an optimal replacement boiler for millions of homes with existing chimneys, the MPO-IQ has the highest average efficiency in its class. Its rating as high as 87% AFUE, easily exceeds ENERGY STAR levels for efficiency and may qualify for tax credits and/or utility rebates (check for availability in your area). At the heart of the MPO-IQ is an advanced 3-pass cast iron heat exchanger, combined with a well-insulated powder-coated steel jacket. Even the MPO-IQs Control System is best in class. The IQ Control System allows the MPO-IQ to be easily equipped with an optional Energy Saving control package that can achieve up to a 15-20% reduction in fuel consumption according to most studies.

Features:
  • Oil-fired boiler
  • Time proven cast iron design for durability and reliability
  • ENERGY STAR Certified - efficiency tax credits/rebates may apply
  • Designed for homes without existing chimneys
  • Available direct vent option when a chimney is not available
  • Built-in protection for low return water temperatures
  • Easy installation and servicing; Reversible swing away burner door, no target wall/blanket, removable rear plates provide direct access to flue passages
  • Limited Lifetime Manufacturers Warranty
  • Optional 5 or 10-year parts & limited labor warranty
  • Extended Boiler Warranty Plans are administered CornerStone United, In

Specs

–
BTU Input:

84000

Burner Brand:

Beckett

Fuel Type:

Oil

Energy Star Rated:

Yes

IBR Rating:

64000

DOE Rating:

74000

Efficiency:

87%

Features:

EI/Spark Ignition

Vent Type:

Atmospheric

System Type:

Hydronic (Water)

Flue Connection:

5"

Burner Capacity:

.60

Width (Inches):

27"

Height (Inches):

49"

Depth (Inches):

39-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

62 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy