Apply to be a TradeMaster!
Main product image of Com-Pak Bath White Forced-In-Wall Fan Heater, 1000 Watt (240/120V)
Magnifying glass
Hover image to zoom

Com-Pak Bath White Forced-In-Wall Fan Heater, 1000 Watt (240/120V)

Brand:
Cadet
SKU:
CBC103TW
Rating:
(8)
Q&A:
(0)
Com-Pak Bath White Forced-In-Wall Fan Heater, 1000 Watt (240/120V)
Magnifying glass
Hover image to zoom
$213.83 each
In Stock
In Stock
Get 3 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1000 Watts
Product Highlight: Voltage
120v, 240v
Product Highlight: BTU
3412
Product Highlight: Color
White
Product Highlight: Warranty
3 Year Warranty

Description

–
Say goodbye to chilly mornings with the Com-Pak Bath heater, providing instant heat where and when you need it the most. Program the built-in auto-timer to override the thermostat so you can get warm-and stay warm-quickly and easily.
  • Multi-Volt 1,000 watt electric wall heater creates heat to warm a bathroom
  • Built-in thermostat and 60-minute auto-timer. Auto-timer overrides thermostat for instant warmth
  • Painted heating element prevents rust in moist bathroom environments and provides quick and efficient warmth
  • Low profile grill blends with any decor for replacement, remodel, or new construction
  • Includes high-temperature shutoff feature for safe operation and peace of mind
  • Fits same wall can as our popular Com-Pak series, for easy install or replacement of your existing Com-Pak heater
  • Proudly made in the USA
  • Wall Cut-out Dimensions: 8" W x 10.25" H x 4" D
  • Clearance: 3' clearance in front; 12" above; 6" to sides

Electrical Data:
  • Voltage: 240V or 120V
  • Wattage (240V) : 1000
  • Wattage (120V) : 1000
  • BTUs (240V) : 3412
  • BTUs (120V) : 3412
  • Amperage (240V) : 4.16
  • Amperage (120V) : 8.33

Specs

–
Product Type:

Wall Heater

Type:

Wall Recess Kit

Color:

White

BTU:

3412

Voltage:

120v

240v

Wattage:

1000

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Wattage
CURRENT ITEM
Product Image of Com-Pak Bath White Forced-In-Wall Fan Heater, 1000 Watt (240/120V)
Com-Pak Bath White Forced-In-Wall Fan Heater, 1000 Watt (240/120V)
SKU: CBC103TW
(8)
120v
240v
1000

You May Also Need

Multi-Volt Energy Plus Electric Wall Heater w/ Digital Thermostat (1000/1500/1600W, 120/208/240V)
SKU: CEC163TW
Cadet
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.38 out of 8 reviews
75% would recommend this product
4.38
out of 8 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
13%
2 star
13%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Not what I was expecting

I wanted a heater with a timer so people wouldn't leave it on all the time. That's what I thought I was getting. But this has a second dial, a thermostat that if you set it, stays on even when the timer has expired. So you expect it to turn off and it doesn't. I removed the knob from the thermostat and covered it with a blank plate.
Old Shep
Ponderosa, California
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic bath heater

Little but puts out the heat. Highly recommend.
KLB
Sevierville ,Tennessee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic bath heater

Super easy install. Works great. We have a big bathroom, it will run you out of there. Highly recommended.
KLB
Sevierville ,Tennessee
4 years ago
Was this review helpful to you?

This is a very good heater

I used this heater to replace an older 1950s era heater and like this one a lot. The installation was easy and the timer function is a plus. Our bathroom is about 90 square feet and the heater is good for that space. It is a supplement to the whole house heat so this heater adds that extra bit of comfort.
JAR
Salem VA
5 years ago
Was this review helpful to you?

Good brand but this model has weak heat/fan output

Pros: good for very, very small bathroom like a single toilet area not any bigger than 5 square feet Cons: takes long to heat up and barely puts out heat, the fan is weak, the first one never worked and had defective fan/motor and was returned and replaced with the same heater at no charge, the replacement heater works but would not buy it again. I've seen other small Cadet models that have a stronger fan and heat output that is immediate.The timer is noisy - much like an old fashioned kitchen timer - and does not turn off the unit when the timer goes off.
Bath Remodel
Placerville, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality heater

This heater was easy to install. The heater has a timer which is a great feature for me. A quality product.
Jar
Salem, Va
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Very easy to install.
Frank T
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Set at 120v

I have been using this in a 6'x8' bathroom for about a month now. Set at 120v and it works wonderful. Quiet but powerful. Just what the space needed to supplement the steam radiator. The timer feature was primarily the reason I went with this unit and no disappointments.
Happyinmass
Athol, massachusetts
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy