Apply to be a TradeMaster!
Main product image of Multi-Volt Energy Plus Electric Wall Heater w/ Digital Thermostat (1000/1500/1600W, 120/208/240V)
Magnifying glass
Hover image to zoom

Multi-Volt Energy Plus Electric Wall Heater w/ Digital Thermostat (1000/1500/1600W, 120/208/240V)

Brand:
Cadet
SKU:
CEC163TW
Rating:
(37)
Q&A:
(2)
Multi-Volt Energy Plus Electric Wall Heater w/ Digital Thermostat (1000/1500/1600W, 120/208/240V)
Magnifying glass
Hover image to zoom
$258.50 each
In Stock
In Stock
Get 26 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1000/1500/1600 Watts
Product Highlight: Voltage
120/208/240V
Product Highlight: BTU
3415/5120/5460
Product Highlight: Height (Inches)
12" Height
Product Highlight: Width (Inches)
9" Width
Product Highlight: Depth (Inches)
4" Depth

Description

–
1600/1500/1000W, 240/208/120V, Energy Plus electric wall heater with digital thermostat

Use up to 30% less energy and experience more comfort with precise, consistent temperature control. The Energy Plus heater uses an intelligent control and auto adjusting fan speed to maintain the desired temperature for your room within 1°. Delivering only the heat you need for maximum efficiency. New design performs even more quietly.

Features:
  • 1600 Watts at 240 volts, 1500 watts at 208 volts, 1000 watts at 120 Volts
  • Unique power supply smart sensor takes guesswork out of installation by auto-adjusting the heater voltage to match your voltage supply; no need to worry about damaging the heater or whether you have 120-Volt, 208-Volt, or 240-Volt
  • Easily update old heaters: uses same wall can as many Cadet Com-Pak series units, so no wall patchwork or additional wall board cut outs should be required
  • Experience more comfort with precise, consistent temperature control and an auto adjusting fan speed that eliminates wide temperature swings and delivers quiet, comfortable heat
  • Built-in digital thermostat with simple to use push button controls, a large digital display, and no complicated programming
  • Night or away button allows you to pre-set a setback temperature so you can adjust with just one touch
  • Durable sealed element construction to quickly deliver heat and maximize product life
  • Thermal safeguard protection is a high temperature safety shutoff that turns off the heater if normal operating temperatures are exceeded
  • Complete unit includes wall can, heater assembly with digital thermostat, and grill
  • Rough-in dimensions: 8 in. W x 10.25 in. H x 4 in. D
  • 5-year warranty

Specs

–
Product Type:

Wall Heater

Type:

Energy Efficiency

Voltage:

120/208/240V

Wattage:

1000/1500/1600

BTU:

3415/5120/5460

Depth (Inches):

4"

Width (Inches):

9"

Height (Inches):

12"

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Voltage
Wattage
CURRENT ITEM
Product Image of Multi-Volt Energy Plus Electric Wall Heater w/ Digital Thermostat (1000/1500/1600W, 120/208/240V)
Multi-Volt Energy Plus Electric Wall Heater w/ Digital Thermostat (1000/1500/1600W, 120/208/240V)
SKU: CEC163TW
(37)
120/208/240V
1000/1500/1600
208/240V
1125
1500

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.59 out of 37 reviews
94% would recommend this product
4.59
out of 37 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
76%
4 star
19%
3 star
0%
2 star
0%
1 star
5%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Would buy again

Very simple, small, clean, quiet and effective heater. Easy to use control and fan modulates/ramps based on setting and load. Much better than the less expensive units at the box stores.
VS

Most Liked Negative Review

Don't buy if you turn it on and off

Scrappy. I bought 2 within 3 years. It works but the buttons are poor design. I adjust the temp regularly to accommodate variations in temp for an old house. THe buttons fall off and we ended up using the end of a toothbrush to adjust the temp. Now, we're moving and guess what, the buttons fell off. Did not buy it again. Just buy the one with the knob and forget about the digital look.
Showing 1-10 of 37 reviews

Don't buy if you turn it on and off

Scrappy. I bought 2 within 3 years. It works but the buttons are poor design. I adjust the temp regularly to accommodate variations in temp for an old house. THe buttons fall off and we ended up using the end of a toothbrush to adjust the temp. Now, we're moving and guess what, the buttons fell off. Did not buy it again. Just buy the one with the knob and forget about the digital look.
dee
seattle
2 years ago
Was this review helpful to you?

Perfect

These people stand behind the products they sell.
Ed
Troy Mo
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service

This was a replacement unit for one that I had purchased that had an issue. The new unit was sent right out. I couldn't be happier. Will definitely be ordering from you again.
Bogey Bob
San Diego
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

I used I a bathroom remodel adds a nice clean look rather than a baseboard heater
Jake
PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looks good and works as it should

The heater is a cheap made little heater that needs to be built a little heavier duty, but it works well and is what I was looking for as far as what I wanted it to do. Just a little tinny made for fitting together well.
Terry
SW North Dakota
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Auxiliary heat source in a commercial building.
Avi K.
Oak Park, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product

Very quiet, effective & yes, I bought a second ine for the other bathroom. The visible cover looks quiet cheap and weak though.
DP
San Diego
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product.

I bought these cadets for my condo at the ski resort to replace my baseboard heaters. Was at the condo this weekend after it snowed. The cadets where set on 40* reset them to 68* and only took 20 min. to feel the effect of the temp change. The baseboards would take most of the day to feel the effect of change.
Dwight
Angel fire New Mexico
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install. Works very well. Space saver.

I love this wall heater. Bought it as a test, ended up buying one for every single room in the house. The company services are excellent. Low prices and quick shipping.
Outer space
Torrance CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Too new for an opinion

We are using this heater in a vacation home in the Northeast and want to heat the house when we are not above freezing, this is our first year.
Mari
Berkshire, ma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can this be mounted in a ceiling?

Asked by Joe 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Joe! This unit can only be mounted with the element up so it cannot be mounted in the ceiling or in the floor.

Was this review helpful to you?

Q: Will this heater work for 144sg foot office

Asked by Steve 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Adam

Steve, If you call in, we can go through a BTU Calculator with you to determine if this would be suitable for your needs.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy