Apply to be a TradeMaster!
Main product image of Com-Pak Plus White Wall Fan Heater, 1000 Watt (120V)
Magnifying glass
Hover image to zoom

Com-Pak Plus White Wall Fan Heater, 1000 Watt (120V)

Brand:
Cadet
SKU:
CSC101TW
Rating:
(6)
Q&A:
(0)
Com-Pak Plus White Wall Fan Heater, 1000 Watt (120V)
Magnifying glass
Hover image to zoom
$173.63 each
In Stock
In Stock
Get 63 Fri, Oct 2
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1000 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU
3412
Product Highlight: Color
White
Product Highlight: Warranty
2 Year Warranty

Description

–
Get warm on your terms with our most popular wall heater. The Com-Pak is efficient, affordable, and a snap to install. With multiple installation options and proven safety features, your family can enjoy safe, sensible warmth for years.
  • 1,000 watt heater at 120 volts is ideal for small to medium sized rooms
  • Warm an area up to 175 square feet in a hurry with a fast-heating coil element
  • Spread the warmth all around with an efficient, quiet fan
  • "Rest safe and easy" safety features turn heater off if normal operating temperatures are exceeded
  • Enjoy trouble-free use thanks to durable, reliable design
  • Powder-coated paint finish is designed to eliminate sharp edges while providing a durable finish
  • Unique compact design, recess mounted. Horizontal or vertical mounting options suit any room
  • Complete unit includes a wall can, heater, grill, and thermostat for easy hard wired installation into your wall
  • Wall Cut-out Dimensions: 8" W x 10.25" H x 4" D
  • Clearance: 3' clearance in front; 12" above; 6" to sides
  • Proudly made in the USA
  • Can be installed in ceiling

Electrical Data:
  • Voltage: 120V
  • Wattage (120V) : 1000
  • BTUs (120V) : 3412
  • Amperage (120V) : 8.33

Specs

–
Product Type:

Wall Heater

Type:

Wall Recess Kit

Color:

White

Coverage (Sq Ft.):

175

BTU:

3412

Voltage:

120v

Wattage:

1000

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Wattage
CURRENT ITEM
Product Image of Com-Pak Plus White Wall Fan Heater, 1000 Watt (120V)
Com-Pak Plus White Wall Fan Heater, 1000 Watt (120V)
SKU: CSC101TW
(6)
120v
1000

You May Also Need

Com-Pak Twin Plus White Wall Fan Heater, 3000/2250 Watt (240/208V)
SKU: CSTC302TW
Cadet

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

So far we have heat!

We just installed yesterday…it s a nice simple design that fits the bathroom perfectly. So far we are enjoying the temperature control. It will be put to the test soon enough when winter sets in!
Bonnie
Pittsburgh PA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cadet wall fan

This was a replacement for identical unit that had the fan fail.
Pirate Jim
Moses Lake wa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install and works great.

I installed this heater in a small bathroom and it works great.
BryanG
Raytown, MO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Appears to work quite well, installed only 2 weeks

I installed this heater in a small rental apartment bathroom..old 🏠, no insulation...
NA
Lynchburg
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy the heater again.

I use the heater in a small porch that contains my washer/dryer and sink. I was told the heater didn't come with a thermostat, but it did. I believe the heater is probably drop shipped from another company so shipping was pretty quick.
BobG
southeastern WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Installation and wiring was very easy. Looks great and runs quiet so very happy. Thank you
Techhandy
Napavine, WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy