Apply to be a TradeMaster!
Main product image of 59" SoftHeat Hydronic Baseboard, Dual Junction (208V - 1000W)
Magnifying glass
Hover image to zoom

59" SoftHeat Hydronic Baseboard, Dual Junction (208V - 1000W)

Brand:
Cadet
SKU:
EBHN1000-8W
Rating:
(0)
Q&A:
(1)
59" SoftHeat Hydronic Baseboard, Dual Junction (208V - 1000W)
Magnifying glass
Hover image to zoom
$340.39 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
3415 Max BTUs
Product Highlight: Voltage
208V
Product Highlight: Wattage
1000 Watts
Product Highlight: Length (Inches)
59" Length
Product Highlight: Color
White
Product Highlight: Amperage
4.8 Amps

Description

–
Create a warm, peaceful sanctuary with the SoftHeat Hydronic baseboard. Its gentle and efficient warmth is perfect in bedrooms or nurseries, or for those with severe allergies. The innovative design contains environmentally-friendly fluid so you can enjoy steady, uniform warmth longer with minimal room temperature variations. No plumbing necessary!

Features:
  • Keep allergies at bay—smart design helps reduce the effect of indoor allergens
  • Lowest surface temperatures available make SoftHEAT perfect for homes with kids and pets
  • Hydronic heat uses environmentally friendly fluid
  • Sleep soundly, thanks to near-silent operation
  • Install easily, with no plumbing required
  • Save on energy bills—SoftHeat spreads residual heat even after thermostat turns off
  • Rest easy—includes high-temperature safety shutoff feature
  • Powder coated for a smooth, durable finish
  • Proudly made in the USA
  • 7-year warranty
  • ETL listed to UL standards
Note: Thermostat Sold Separately:
EBKNW: SoftHeat Non-Programmable Baseboard Mounted Thermostat

Electrical Data:
  • Voltage: 208V
  • Wattage: 1000
  • BTUs: 3415
  • Amperage: 4.8

Specs

–
Type:

Baseboard Heater

Length (Inches):

59"

Color:

White

Voltage:

208V

Wattage:

1000

Amperage:

4.8

BTU Output:

3415

Coverage (Sq Ft.):

175

Warranty:

7 Year

Wiring:

Dual Junction

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Length (Inches)
Color
Voltage
Wattage
CURRENT ITEM
Product Image of 59" SoftHeat Hydronic Baseboard, Dual Junction (208V - 1000W)
59" SoftHeat Hydronic Baseboard, Dual Junction (208V - 1000W)
SKU: EBHN1000-8W
Baseboard Heater
59"
White
208V
1000
Baseboard Heater
59"
White
240v
208V
750
1000

You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Could this unit be used in a high humidity area like a pool house swim spa?

Asked by Bill 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Bill! The SoftHeat Hydronic Baseboards are not recommended for high humidity areas. While the outside is powder coated to protect the metal, the inside components are not and excessive moisture can compromise the life of the heater. For a room like this I would recommend one of the ComPak Bath units, they are specifically designed for damp rooms like bathrooms and pool rooms (just make sure the unit isn’t in ‘splash range’).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy