Apply to be a TradeMaster!
Main product image of 59" SoftHeat Hydronic Baseboard, Dual Junction (240V - 1000W)
Magnifying glass
Hover image to zoom

59" SoftHeat Hydronic Baseboard, Dual Junction (240V - 1000W)

Brand:
Cadet
SKU:
EBHN1000W
Rating:
(15)
Q&A:
(0)
59" SoftHeat Hydronic Baseboard, Dual Junction (240V - 1000W)
Magnifying glass
Hover image to zoom
$284.37 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
3412 Max BTUs
Product Highlight: Voltage
208V, 240v
Product Highlight: Wattage
750, 1000 Watts
Product Highlight: Length (Inches)
59" Length
Product Highlight: Color
White
Product Highlight: Amperage
4.17 Amps

Description

–
Create a warm, peaceful sanctuary with the SoftHeat Hydronic baseboard. Its gentle and efficient warmth is perfect in bedrooms or nurseries, or for those with severe allergies. The innovative design contains environmentally-friendly fluid so you can enjoy steady, uniform warmth longer with minimal room temperature variations. No plumbing necessary!

Features:
  • 1000 Watt heater at 240 Volts or 750 Watts at 208 Volts creates heat that is great for warming an area up to 150 square feet
  • Lower surface temperature than standard baseboards makes it ideal for nurseries and bedrooms
  • Reduces airborne allergens while providing whisper-quiet operation
  • Saves energy by retaining heat to generate residual warmth, even after thermostat turns off
  • Circulates environmentally friendly, non-toxic, non-hazardous fluid with no plumbing or refilling required
  • Safety feature turns heater off if normal operating temperatures are exceeded
  • Powder coated for a smooth, durable finish
  • Not a plug-in model. Heater can be safely hardwired for 240/208 volts
  • Dual Junction
  • 7-year warranty
  • Use with a wall thermostat or the EBKN built-in thermostat for temperature control (sold separately)
  • Proudly made in the USA
  • ETL listed
Note: Thermostat Sold Separately:
EBKNW: SoftHeat Non-Programmable Baseboard Mounted Thermostat

Electrical Data:
  • Voltage: 240V or 208V
  • Wattage (240V) : 1000
  • Wattage (208V) : 750
  • BTUs (240V) : 3412
  • BTUs (208V) : 2559
  • Amperage (240V) : 4.17
  • Amperage (208V) : 3.16

Specs

–
Type:

Baseboard Heater

Length (Inches):

59"

Color:

White

Voltage:

208V

240v

Wattage:

750

1000

Amperage:

4.17

BTU Output:

3412

Coverage (Sq Ft.):

150

Warranty:

7 Year

Wiring:

Dual Junction

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

LineVoltPro Digital, Non-Programmable, Electric Heat Thermostat, TL7235A1003
SKU: TL7235A1003
Honeywell Home

Product Reviews

4.67 out of 15 reviews
93% would recommend this product
4.67
out of 15 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
87%
4 star
7%
3 star
0%
2 star
0%
1 star
7%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Perfect for renovating our little house

We decided on 2 47 inch, a 59 inch and a 35 inch unit for the renovation of our 600 square foot house in North Carolina. The boxes arrived in good condition with very good packing. We could not be happier with the quality of the products and the clean quiet heat they produce. The dual end wiring option is clearly explained in the instructions which makes for a simple safe installation by an experienced DIYer. My one MINOR issue is the screw for the ground wire is extremely hard to turn and would not move with a screwdriver, requiring a 5/16 socket and ratchet to tighten them.
VS

Most Liked Negative Review

Don't buy!

I've replaced the same unit four times during the 7 year warranty period. Everyone leaked oil! After a year or two, oil leaks from the right hand end of the unit. They need to come up with a better way to seal the ends!
Showing 1-10 of 15 reviews

Great baseboard heater

This baseboard heater was purchased as a replacement for the soft touch we installed 12 years ago. The new ones are a little different but had an identical design to the original one. Supply House customer service rep was awesome in making sure I purchased the exact match.
Dave H
Geneva IL
4 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Don't buy!

I've replaced the same unit four times during the 7 year warranty period. Everyone leaked oil! After a year or two, oil leaks from the right hand end of the unit. They need to come up with a better way to seal the ends!
BK
Pennsylvania
6 days ago
Was this review helpful to you?

Baseboard works as designed.

Works as expected, replace one from the 1970s that stopped working. Only wish it came in different colors. I would have preferred bone/tan.
Joseph
Casper, WY
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for renovating our little house

We decided on 2 47 inch, a 59 inch and a 35 inch unit for the renovation of our 600 square foot house in North Carolina. The boxes arrived in good condition with very good packing. We could not be happier with the quality of the products and the clean quiet heat they produce. The dual end wiring option is clearly explained in the instructions which makes for a simple safe installation by an experienced DIYer. My one MINOR issue is the screw for the ground wire is extremely hard to turn and would not move with a screwdriver, requiring a 5/16 socket and ratchet to tighten them.
Cozy in Carolina
NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would but this product again .

This product replaces my old Intertherm base board heater in a hallway . I had an electrician install the unit with the side panel thermostat; it took about an hour to disconnect the old unit and replace it with the new unit of yours . Thus far, quite satisfied . Cosmetically, everything looks great as well . Experienced no damage in shipping .
None .
Medford, Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Good price, fast delivery, quality product.
John S
Eagle Bay, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A Keeper

Guage of metal, rounded corners, quality of paint job, wiring at both ends -- all as I expect of a well-made heating unit. Best of all, the electrical diagrams and wiring instructions are clear and in good English. I added their thermostat to one end -- wires for both units were prestripped of proper guage and length. Front panel is secure, but easily removed for cleaning. Can't think of any improvement.
Russ
Detroit
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Quiet, efficient, and doesn't get extremely hot, couldn't be happier.
Scotty
Park City, Utah
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, good service

I couldn't find the Cadet hydronic baseboard heater at the local home stores, so I turned to the internet. I found Supplyhouse.com, and they had the product I wanted at a fair price. Shipping was fast and free.
Joe
Prescott, AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Throws the heat

Just installed today. Installation was easy using the print instructions and videos on Cadet's YouTube channel. Bit of a stench when first firing up so plan on burn in with the windows open before you need to use it. Rumor is it goes away after a few hours. Fingers crossed as I'm a bit woozy which could be the fumes or the celebratory cocktail. Who knows?
Emmet the Otter
Findlay, OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy