Apply to be a TradeMaster!
Main product image of 83" SoftHeat Hydronic Baseboard, Dual Junction (208V - 1500W)
Magnifying glass
Hover image to zoom
83" SoftHeat Hydronic Baseboard, Dual Junction (208V - 1500W)
Magnifying glass
Hover image to zoom
This product is not available to ship to your area

Product Highlights

–
Product Highlight: BTU Output
5120 Max BTUs
Product Highlight: Voltage
208V
Product Highlight: Wattage
1500 Watts
Product Highlight: Length (Inches)
83" Length
Product Highlight: Color
White
Product Highlight: Amperage
7.2 Amps

Description

–
Note: Thermostat Sold Separately
EBKNW: SoftHeat Non-Programmable Baseboard Mounted Thermostat

Create a warm, peaceful sanctuary with the SoftHeat Hydronic baseboard. Its gentle and efficient warmth is perfect in bedrooms or nurseries, or for those with severe allergies. The innovative design contains environmentally-friendly fluid so you can enjoy steady, uniform warmth longer with minimal room temperature variations. No plumbing necessary!

Features:
  • Keep allergies at bay—smart design helps reduce the effect of indoor allergens
  • Lowest surface temperatures available make SoftHEAT perfect for homes with kids and pets
  • Hydronic heat uses environmentally friendly fluid
  • Sleep soundly, thanks to near-silent operation
  • Install easily, with no plumbing required
  • Save on energy bills—SoftHeat spreads residual heat even after thermostat turns off
  • Rest easy—includes high-temperature safety shutoff feature
  • Powder coated for a smooth, durable finish
  • Proudly made in the USA
  • 7-year warranty
  • ETL listed to UL standards
Electrical Data:
  • Voltage: 208V
  • Wattage: 1500
  • BTUs: 5120
  • Amperage: 7.2

Specs

–
Type:

Baseboard Heater

Length (Inches):

83"

Color:

White

Voltage:

208V

Wattage:

1500

Amperage:

7.2

BTU Output:

5120

Coverage (Sq Ft.):

250

Warranty:

7 Year

Wiring:

Dual Junction

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Length (Inches)
Color
Voltage
Wattage
CURRENT ITEM
Product Image of 83" SoftHeat Hydronic Baseboard, Dual Junction (208V - 1500W)
83" SoftHeat Hydronic Baseboard, Dual Junction (208V - 1500W)
SKU: EBHN1500-8W
Baseboard Heater
83"
White
208V
1500
Baseboard Heater
83"
White
240v
208V
1125
1500

You May Also Need