Apply to be a TradeMaster!
Main product image of 1/8" High Capacity Auto Air Vent
Magnifying glass
Hover image to zoom

1/8" High Capacity Auto Air Vent

Brand:
Caleffi
SKU:
502610A
Rating:
(3)
Q&A:
(1)
1/8" High Capacity Auto Air Vent
Magnifying glass
Hover image to zoom
$13.02 each
BOX UP & SAVE 12%
$137.04 box of 12
$11.42 each
In Stock
In Stock
Get 360 Fri, Nov 20
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Body Pattern
Straight
Product Highlight: Material
Brass
Product Highlight: Thread Type
Male Thread Type

Description

–
High capacity float type automatic air vent designed for use on manifolds or pipes in sealed heating systems. Check valve on 5023 series allows an easy replacement of air vent without purging the system.

Specs

–
System Type:

Hydronic (Water)

Size:

1/8"

Body Pattern:

Straight

Material:

Brass

Type:

Float-Style

Thread Type:

Male

Max Temp (F):

250°F

Max. Working Pressure:

150 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

exact replacement for my 40 year old vent

inexpensive and works
home owner
brighton, michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better then the tacos

Cheaper and better then the tacos. Will use for now on.
Matt
New york
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/8" High Capacity Auto Air Vent

Great experience with the auto air vent on data center liquid cooling racks.
Harold
San Jose
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this air vent for replacement of earlier (about1960) hot water radiator systems? I have a seven room home. Can it be replaced singly with older manual bleeder vents in place?

Asked by Ray 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes but one of these is probably a better choice: http://www.supplyhouse.com/Hoffman-Air-Valves-301000

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy