Apply to be a TradeMaster!
Main product image of 1/4" Automatic Air Vent with Check Valve
Magnifying glass
Hover image to zoom

1/4" Automatic Air Vent with Check Valve

Brand:
Caleffi
SKU:
502720A
Rating:
(2)
Q&A:
(0)
1/4" Automatic Air Vent with Check Valve
Magnifying glass
Hover image to zoom
$19.19 each
In Stock
In Stock
Get 24 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Body Pattern
Straight
Product Highlight: Material
Brass
Product Highlight: Thread Type
Male Thread Type

Description

–
  • Automatic air vent with service check valve.
  • Brass body.
  • Max. working pressure: 150 psi.
  • Max. discharge pressure: 90 psi.
  • Max. discharge rate: 1.75 SCFM.
  • Max. working temperature: 240°F.

Specs

–
System Type:

Hydronic (Water)

Size:

1/4"

Body Pattern:

Straight

Material:

Brass

Thread Type:

Male

Connection Type:

Threaded

Max Temp (F):

240°F

Max. Working Pressure:

150 psi

Max Venting Pressure (PSI):

90

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/8" Male NPT MINICAL Automatic Air Vent w/ Service Check Valve
SKU: 502115A
Caleffi

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great customer support

Knowledgeable customer service department. Quality products.
Barb
Detroit
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

Boiler services
Costin51
Colorado
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy