Apply to be a TradeMaster!
Main product image of 3/4" Sweat DISCAL Compact Air Separator w/ Service Check Valve
Magnifying glass
Hover image to zoom

3/4" Sweat DISCAL Compact Air Separator w/ Service Check Valve

Brand:
Caleffi
SKU:
551022AC
Rating:
(0)
Q&A:
(0)
3/4" Sweat DISCAL Compact Air Separator w/ Service Check Valve
Magnifying glass
Hover image to zoom
$120.29 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Size: 
3/4"
1"
Connection Type: 
C x C
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Air separators are used to continuously remove the air contained in the hydronic circuits of heating and cooling systems. The air discharge capacity of these devices is high. They are capable of automatically removing all the air present in the system, down to the micro-bubble level. The circulation of fully deaerated water enables the equipment to operate under optimum conditions, free from any noise, corrosion, localized overheating and mechanical damage.

Features
  • Air separator with 1/2" service check valve to mount expansion tank on bottom thread.
  • Brass body.
  • NPT and sweat connections.
  • Stainless steel float guide pin and linkage.
  • Stainless steel mesh internal element.
  • Max working pressure: 150 psi
  • Working temp range: 32 - 250F

Specs

–
Product Type:

Air Eliminator

Size:

3/4"

Connection Method:

Sweat

Connection Type:

C x C

Max Temp (F):

250°F

Max Pressure (PSI):

150

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy