Apply to be a TradeMaster!
Main product image of 1-1/4" Sweat DISCAL Air Separator w/ Service Check Valve
Magnifying glass
Hover image to zoom

1-1/4" Sweat DISCAL Air Separator w/ Service Check Valve

Brand:
Caleffi
SKU:
551035AC
Rating:
(0)
Q&A:
(0)
1-1/4" Sweat DISCAL Air Separator w/ Service Check Valve
Magnifying glass
Hover image to zoom
$266.02 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

MANUALS (5)

User Guide

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/4"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Air separators are used to continuously remove the air contained in the  hydronic circuits of heating and cooling systems. The air discharge capacity of these devices is very high. They are capable of removing automatically all the air present in the system down to the micro-bubble level. The circulation of fully de-aerated water enables the equipment to operate under optimum conditions, free from noise, corrosion, localized or mechanical damage. Micro-bubbles, fusing with each other, increase in volume (get larger) until they become large enough to rise to the top where they are automatically released.

Specs

–
Product Type:

Air Eliminator

Size:

1-1/4"

Connection Type:

C x C

Connection Method:

Sweat

Max Temp (F):

250°F

Max Pressure (PSI):

150

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Connection Method
Max Pressure (PSI)
Material
CURRENT ITEM
Product Image of 1-1/4" Sweat DISCAL Air Separator w/ Service Check Valve
1-1/4" Sweat DISCAL Air Separator w/ Service Check Valve
SKU: 551035AC
1-1/4"
C x C
Sweat
150
Brass
1-1/4"
C x C
Sweat
125
Bronze
1-1/4" Brass 4900 Series Air Separator (Sweat)
SKU: 49-125C-2
1-1/4"
C x C
Sweat
150
Brass
1-1/4" Air Separator (Sweat)
SKU: 75005-WEBSTONE
1-1/4"
C x C
Sweat
150
Brass

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy