Apply to be a TradeMaster!
Main product image of 1" Sweat DISCAL Air Separator w/ Service Check Valve
Magnifying glass
Hover image to zoom

1" Sweat DISCAL Air Separator w/ Service Check Valve

Brand:
Caleffi
SKU:
551028AC
Rating:
(1)
Q&A:
(0)
1" Sweat DISCAL Air Separator w/ Service Check Valve
Magnifying glass
Hover image to zoom
$146.04 each
In Stock
In Stock
Get 1 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Size: 
1"
3/4"1"1-1/4"1-1/2"2"
Connection Type: 
C x C
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Air separators are used to continuously remove the air contained in the  hydronic circuits of heating and cooling systems. The air discharge capacity of these devices is very high. They are capable of removing automatically all the air present in the system down to the micro-bubble level. The circulation of fully de-aerated water enables the equipment to operate under optimum conditions, free from noise, corrosion, localized or mechanical damage. Micro-bubbles, fusing with each other, increase in volume (get larger) until they become large enough to rise to the top where they are automatically released.

Specs

–
Size:

1"

Product Type:

Air Eliminator

Connection Method:

Sweat

Connection Type:

C x C

Max Temp (F):

250°F

Max Pressure (PSI):

150

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Method
Connection Type
Max Pressure (PSI)
Material
1"
Sweat
C x C
150
Brass
1"
Sweat
C x C
150
Brass
1"
Sweat
C x C
150
Brass
1"
Sweat
C x C
150
Brass

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It worked fantastically

I have been bothered for many years by the large amount of air that always in our water heating system. Purged the whole system numerous times by plumbers and myself, but the air seems always magically reappears soon after each purge. Did some research online. Bought the Discal air separator and Installed it by myself a few weeks ago and It worked fantastically. Good quality product. It started to separate and releas most of the trapped air from the system within the very first few mins after installation. My heating system now works very quietly and I can barely notice it when it kicks in. I connected my separator upstream of my heater since I do not have a good place downstream to install it. Anyhow, It seems still worked out very nice for me. One other thing is that I am very happy with Discal customer service. Since I bought the Sweat type I need to solder it to connect with the pipe. I was kind out worried that the insert element may not be able to withstand the heat since it was made of plastic. Discal responded to my email very quick and ensured me it should be OK if I limit my touch flame on the joint area so that not to over heat the body part. But as a precaution as they suggested, I still wrapped the body of the separator with a wet cloth when I installed it. Don't know if this helped, it worked out with no problem.
Jerry
Congers, New York
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy