Apply to be a TradeMaster!
Main product image of 1-1/4" Air Separator (Sweat)
Magnifying glass
Hover image to zoom

1-1/4" Air Separator (Sweat)

Brand:
Webstone
SKU:
75005-WEBSTONE
Rating:
(5)
Q&A:
(0)
1-1/4" Air Separator (Sweat)
Magnifying glass
Hover image to zoom
$216.72 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Size: 
1-1/4"
3/4"1"1-1/4"1-1/2"2"
Connection Type: 
C x C

This item replaces: 75005A


Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/4"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Flow (GPM)
15 MAX GPM

Description

–
Webstone H-75005, 1-1/4" Air Separator (Sweat)

1-1/4" SWEAT AIR SEPARATOR w/ REMOVABLE VENT HEAD & COALESCING MEDIUM

Specs

–
Size:

1-1/4"

Connection Type:

C x C

Connection Method:

Sweat

Max Flow (GPM):

15

Material:

Brass

Max Pressure (PSI):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Connection Method
Material
Max Pressure (PSI)
CURRENT ITEM
Product Image of 1-1/4" Air Separator (Sweat)
1-1/4" Air Separator (Sweat)
SKU: 75005-WEBSTONE
(5)
1-1/4"
C x C
Sweat
Brass
150
1-1/4" Sweat Supervent Air Eliminator, PV125S
SKU: PV125S
1-1/4"
C x C
Sweat
Bronze
125
1-1/4"
C x C
Sweat
Brass
150

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.6 out of 5 reviews
100% would recommend this product
3.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
40%
4 star
20%
3 star
20%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Yes

works as designed
Joe
Long Island NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price not so great performance

I have used a few of these and on paper they are supposed to do a great job at getting out the small air bubbles that are in a system. After the system has run for a few days the ere is still air running around the system. the Caleffi products have fared better.
kcopp
New england
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not happy with this product

I am a veteran boiler tech I used this product and while air did come out it sprayed water every where any time it was open I have only used this brand once and that was enough for me I bought the 1-1/4 sweat and it was in the middle of my secondary loop befor I discovered it a complete east of time and money to replace it I will go back to spirovent never had a problem ever with them bummer because we stone is a good name
john smith
PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

effective air removal

These vents work very well for removal of air from hydronic piping systems. I have used many of the other brands and these work just as well as the other versions of this style. Unlike the "scoop" type, these can be installed in tighter locations that do not have enough room for the long inlet pipe required when using those For larger systems with a lot of air to remove or with high water velocities, the "vortex" type units work better but for most residential size hydronic systems these are an excellent choice and a little better price than the other options. The removable cap allows these to be cleaned which in some systems is an important feature.
Watcher
Portland, OR
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Webstone sweat air separator

I really like Webstones valved circulator flanges and expansion tank valve. Their air separator is nice too, though about the same as the others I've used. But if using copper piping, why use threaded parts? You just have to sweat an adapter on anyway, and the adapters aren't cheap, and give another place for a potential leak! So just use a sweat type part like this, and make sure you order right and don't get threaded by mistake!
bintiwangu
High Plains Nebraska
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy