Apply to be a TradeMaster!
Main product image of 2" Sweat DISCAL Air Separator
Magnifying glass
Hover image to zoom

2" Sweat DISCAL Air Separator

Brand:
Caleffi
SKU:
551054A
Rating:
(0)
Q&A:
(0)
2" Sweat DISCAL Air Separator
Magnifying glass
Hover image to zoom
$306.21 each
In Stock
In Stock
Get 4 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow

MANUALS (4)

Brochure
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Size
2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Air separators are used to continuously remove the air contained in the hydronic circuits of heating and cooling systems. The air discharge capacity of these devices is high. They are capable of automatically removing all the air present in the system, down to the micro-bubble level. The circulation of fully deaerated water enables the equipment to operate under optimum conditions, free from any noise, corrosion, localized overheating and mechancial damage.



Technical specification
  • Stainless steel float guide pin and linkage.
  • Glass reinforced nylon internal element.
  • 1/2" NPT female bottom thread.
  • Max working pressure: 150 psi
  • Working temp range: 32 - 250F

Specs

–
Connection Method:

Sweat

Product Type:

Air Eliminator

Connection Type:

C x C

Size:

2"

Max Temp (F):

250°F

Max Pressure (PSI):

150

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Connection Method
Connection Type
Size
Max Pressure (PSI)
Material
CURRENT ITEM
Product Image of 2" Sweat DISCAL Air Separator
2" Sweat DISCAL Air Separator
SKU: 551054A
Sweat
C x C
2"
150
Brass
2" Air Separator (Sweat)
SKU: 75007-WEBSTONE
Sweat
C x C
2"
150
Brass

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy