Apply to be a TradeMaster!
Main product image of 1-1/4" Sweat DISCAL Air Separator
Magnifying glass
Hover image to zoom

1-1/4" Sweat DISCAL Air Separator

Brand:
Caleffi
SKU:
551035A
Rating:
(5)
Q&A:
(0)
1-1/4" Sweat DISCAL Air Separator
Magnifying glass
Hover image to zoom
$190.50 each
In Stock
In Stock
Get 21 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1-1/4"
3/4"1"1-1/4"1-1/2"2"3"
Connection Type: 
C x C
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/4"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Air separators are used to continuously remove the air contained in the  hydronic circuits of heating and cooling systems. The air discharge capacity of these devices is very high. They are capable of removing automatically all the air present in the system down to the micro-bubble level. The circulation of fully de-aerated water enables the equipment to operate under optimum conditions, free from noise, corrosion, localized or mechanical damage. Micro-bubbles, fusing with each other, increase in volume (get larger) until they become large enough to rise to the top where they are automatically released.

Specs

–
Product Type:

Air Eliminator

Size:

1-1/4"

Connection Method:

Sweat

Connection Type:

C x C

Max Temp (F):

250°F

Max Pressure (PSI):

150

Material:

Brass

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Method
Connection Type
Max Pressure (PSI)
Material
CURRENT ITEM
1-1/4"
Sweat
C x C
150
Brass
1-1/4"
Sweat
C x C
125
Bronze
1-1/4"
Sweat
C x C
150
Brass
1-1/4" Air Separator (Sweat)
SKU: 75005-WEBSTONE
1-1/4"
Sweat
C x C
150
Brass

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Great Air Seperator.

For An Air Seperator Does As Shoupd Eliminates Air.
Tinman517
Michigan
4 years ago
Was this review helpful to you?

Great Air Seperator.

For An Air Seperator Does As Shoupd Eliminates Air.
Tinman517
Michigan
4 years ago
Was this review helpful to you?

Great product

Easy to install, and great outcomes!
DD
Minnesota
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Quality is high
Jb
Cumberland Me
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pay work good

So good at
Bogdan
Long island
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy