Apply to be a TradeMaster!
Main product image of 2" Air Separator (Sweat)
Magnifying glass
Hover image to zoom

2" Air Separator (Sweat)

Brand:
Webstone
SKU:
75007-WEBSTONE
Rating:
(0)
Q&A:
(0)
2" Air Separator (Sweat)
Magnifying glass
Hover image to zoom
$405.49 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
2"
3/4"1"1-1/4"1-1/2"2"
Connection Type: 
C x C

This item replaces: 75007A


Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Size
2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Flow (GPM)
40 MAX GPM

Description

–
Webstone H-75007 2" Air Separator (Sweat)

Specs

–
Size:

2"

Connection Method:

Sweat

Connection Type:

C x C

Max Flow (GPM):

40

Material:

Brass

Max Pressure (PSI):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Method
Connection Type
Material
Max Pressure (PSI)
CURRENT ITEM
Product Image of 2" Air Separator (Sweat)
2" Air Separator (Sweat)
SKU: 75007-WEBSTONE
2"
Sweat
C x C
Brass
150
2"
Sweat
C x C
Brass
150

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy