Apply to be a TradeMaster!
Main product image of 1/2" Sweat Inlet x 1/2" FNPT Outlet AutoFill Filling Valve w/ Pressure Gauge
Magnifying glass
Hover image to zoom

1/2" Sweat Inlet x 1/2" FNPT Outlet AutoFill Filling Valve w/ Pressure Gauge

Brand:
Caleffi
SKU:
553649A
Rating:
(4)
Q&A:
(0)
1/2" Sweat Inlet x 1/2" FNPT Outlet AutoFill Filling Valve w/ Pressure Gauge
Magnifying glass
Hover image to zoom
$111.27 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
230 MAX PSI
Product Highlight: Connection Type
C Union x FNPT Connection
Product Highlight: Size
1/2"
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Pressure Set Point
15 psi

Description

–
Specs and Features:
  • Pre-adjustable, automatic filling valve.
  • Anti-scale with visual system pressure indicator.
  • Complete with manual shut-off valve, strainer and check valve.
  • Brass body.
  • Max inlet pressure: 230 psi
  • Max working temp: 150F
  • Setting pressure range: 3 - 60 psi
  • Preset outlet pressure: 15 psi
  • Pressure gauge scale: 0 - 60 psi / 0 - 4 bar

Specs

–
Connection Type:

C Union x FNPT

Size:

1/2"

Max Temp (F):

150°F

Max Pressure (PSI):

230

Pressure Set Point:

15 psi

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Size
Material
C Union x FNPT
1/2"
Cast Iron

You May Also Need

Replacement Boiler Drain Valve, 1/2" NPT x 3/4" GHT
SKU: 538402FD
Caleffi

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Excellent product easy install.

Great quality,easy install.
Nick m
Boston
23 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best valve i ever used

Easy to set
Norm
pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality product not your typical autofill

Quality is the best I've ever used the pressure gauge very helpful in troubleshooting future problems.
Nap_Shop
10583
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as described works well

Used to keep water pressure in nradiant heating system
radiant heat guy
Apollo, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy