Apply to be a TradeMaster!
Main product image of 1" Threaded 574 Brass RPZ Backflow Preventer (Low Lead)
Magnifying glass
Hover image to zoom

1" Threaded 574 Brass RPZ Backflow Preventer (Low Lead)

Brand:
Caleffi
SKU:
574006A
Rating:
(0)
Q&A:
(0)
1" Threaded 574 Brass RPZ Backflow Preventer (Low Lead)
Magnifying glass
Hover image to zoom
$380.78 each
In Stock
In Stock
Get 17 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Max Temp (F)
150°F Max Temp

Description

–

1" Threaded 574 Brass RPZ Backflow Preventer


Product Features

  • Controllable, reduced pressure zone backflow preventer.
  • BA type. Chrome plated. Dezincification resistant alloy body "LOW LEAD".
  • PN 10. Male union connections.
  • Max. working pressure: 65 degree C.
  • Discharge opening differential pressure to: 14 kPa.
  • To standard EN 12729.
  • Upstream of the backflow preventer is mandatory to install a strainer 577 series.

Specs

–
Connection Type:

FNPT

Features:

Standard

Size:

1"

Max Temp (F):

150°F

Max Pressure (PSI):

150

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy