Apply to be a TradeMaster!
Main product image of 3/4" Threaded 574 Brass RPZ Backflow Preventer (Low Lead)
Magnifying glass
Hover image to zoom

3/4" Threaded 574 Brass RPZ Backflow Preventer (Low Lead)

Brand:
Caleffi
SKU:
574050A
Rating:
(3)
Q&A:
(0)
3/4" Threaded 574 Brass RPZ Backflow Preventer (Low Lead)
Magnifying glass
Hover image to zoom
$352.80 each
In Stock
In Stock
Get 27 Mon, Nov 23
Order by 6PM, receive Monday

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Max Temp (F)
150°F Max Temp

Description

–
Testable reduced pressure zone backflow preventer
  • Low lead brass body.
  • Max. inlet pressure: 150 psi.
  • Max. working temperature: 150°F.

    Compliance with the following codes: IPC, IRC and UPC for use in accordance with the U.S. and Canadian plumbing codes
    Compliance with the following standards: ASSE 1013, CSA B64.4 and NSF 372
    Certified to: Low Lead Laws and listed by ICC-ES

Specs

–
Connection Type:

FNPT

Size:

3/4"

Features:

Standard

Max Temp (F):

150°F

Max Pressure (PSI):

150

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Press 574 Brass RPZ Backflow Preventer (Low Lead)
SKU: 574064A
Caleffi

Product Reviews

3.67 out of 3 reviews
100% would recommend this product
3.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good value for the price

Like the half union on each side.
Mike
Mount Clemens
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love it!

Use Caleffi 1" and 3/4" Backflows everywhere. Approved in MA for potable water applications. This backflow has union nuts on each side of the body making it easy to remove in outdoor applications where freezing temperatures occur.
JCP
Ashland, MA
4 years ago
Was this review helpful to you?

Not good on Long Island

This product failed the Long Island Suffolk County Water inspection for an approved lead free product. Returned for full refund.
Plumber Long Island NY
Bay Shore
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy