Shop Resideo Sale
Main product image of 2" Threaded 574 Brass RPZ Backflow Preventer (Low Lead)
Magnifying glass
Hover image to zoom

2" Threaded 574 Brass RPZ Backflow Preventer (Low Lead)

Brand:
Caleffi
SKU:
574900A
Rating:
(0)
Q&A:
(0)
2" Threaded 574 Brass RPZ Backflow Preventer (Low Lead)
Magnifying glass
Hover image to zoom
$1,348.51 each
In Stock
In Stock
Get 2 Fri, Nov 20

MANUALS (4)

Warranty Info
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Max Temp (F)
150°F Max Temp

Description

–

Testable backflow preventer assembly (2")


Specifications:

  • Maximum operating pressure: 150 psi
  • Material: DZR low lead brass

Specs

–
Features:

Standard

Max Temp (F):

150°F

Material:

Brass

Max Pressure (PSI):

150

Connection Type:

FNPT

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy