Apply to be a TradeMaster!
Main product image of 3/4" Press 574 Brass RPZ Backflow Preventer (Low Lead)
Magnifying glass
Hover image to zoom

3/4" Press 574 Brass RPZ Backflow Preventer (Low Lead)

Brand:
Caleffi
SKU:
574056A
Rating:
(1)
Q&A:
(0)
3/4" Press 574 Brass RPZ Backflow Preventer (Low Lead)
Magnifying glass
Hover image to zoom
$432.74 each
In Stock
In Stock
Get 1 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Size: 
3/4"
Connection Type: 
Press x Press
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Max Temp (F)
150°F Max Temp

Description

–
The backflow preventer can be used in all plumbing systems where there is danger of the potable water supply system being contaminated. It prevents an accidental reduction in the pressure in the distribution system from causing backflow from contaminated water in user installations.

Specifications:
  • Low lead brass body.
  • Max working pressure: 150 psi
  • Max working temp: 150°F
  • Compliance with the following codes: IPC, IRC and UPC for use in accordance with the U.S. and Canadian plumbing code
  • Compliance with the following standards: ASSE 1013, CSA B64.4 and NSF 372
  • Certified to: Low Lead Laws and listed by ICC-ES
  • Size: 3/4"
  • Connection Type: Press

Specs

–
Features:

Standard

Size:

3/4"

Connection Type:

Press x Press

Max Temp (F):

150°F

Max Pressure (PSI):

150

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The product works great

I had a plumber install your product on my back up pump and works like it is supposed to
Gearz
Kawkawlin Mi.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy