Apply to be a TradeMaster!
Main product image of 3/4" Press Serviceable Inline Check Valve (Low Lead)
Magnifying glass
Hover image to zoom

3/4" Press Serviceable Inline Check Valve (Low Lead)

Brand:
Caleffi
SKU:
NA51256
Rating:
(0)
Q&A:
(0)
3/4" Press Serviceable Inline Check Valve (Low Lead)
Magnifying glass
Hover image to zoom
NA51256 has been discontinued
Discontinued February 14, 2025
This product was discontinued because the part number was changed by the manufacturer. The replacement product has modifications.
Direct Replacement:
3/4" Press Serviceable Inline Check Valve (Low Lead)
Brand:
Caleffi
SKU:304756A
(0)
Order by today, receive 23 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Flow Capacity (Cv)
17 Cv
Product Highlight: Material
Brass

Description

–
3/4" Press Serviceable Inline Check Valve (Low Lead)

A check valve ensures that water only flows in a single direction of a plumbing or hydronic system. The NA51 series low-lead serviceable inline spring check valves, ideal for residential and commercial applications, feature union connections with a variety of end connection options for easy installation and maintenance. The valve is constructed of a stainless steel body and low-lead brass or copper tailpieces. It complies with low lead laws and listed by ICC-ES, and meets codes IPC, IRC, UPC and NPC for use in accordance with the US and Canadian plumbing codes.

Specs

–
Size:

3/4"

Connection Method:

Press

Connection Type:

Press x Press

Flow Capacity (Cv):

17

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need