Apply to be a TradeMaster!
Main product image of 3/4" Press Full Port Ball Valve w/ Drain & Reversible Handle (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Press Full Port Ball Valve w/ Drain & Reversible Handle (Lead Free)

Brand:
Webstone
SKU:
80613W
Rating:
(9)
Q&A:
(2)
3/4" Press Full Port Ball Valve w/ Drain & Reversible Handle (Lead Free)
Magnifying glass
Hover image to zoom
$58.98 each
In Stock
In Stock
Get 196 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Webstone H-80613W, 3/4" Press Full Port Ball Valve w/ Drain & Reversible Handle (Lead Free)

Features
  • Hi-Flow Hose Drain
  • Adjustable Packing Gland
  • Reversible Handle
  • Lead Free

Specs

–
Size:

3/4"

Features:

Hose Drain

Connection Method:

Press

Connection Type:

Press x Press

Material:

Brass

Handle Style:

Lever

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Features
Connection Method
Connection Type
Material
Webstone
3/4"
Hose Drain
Press
Press x Press
Brass
3/4"
Hose Drain
Press
Press x Press
Brass
1-1/2"
Hose Drain
Press
Press x Press
Brass
1"
Hose Drain
Press
Press x Press
Brass

You May Also Need

3/4" Press Full Port Forged Brass Ball Valve (Lead Free)
SKU: 81703W
Webstone

Product Reviews

4.78 out of 9 reviews
100% would recommend this product
4.78
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
0%
3 star
11%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Great product for house plumbing isolation

3/4" Ball Valve w/ Drain is a good product allowing to drain water line after valve is closed. Price reasonable for this product. Shipping was fast.
BGP
TN
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Well made, was easy to press into place, used one each on both returns for the main house loop,
KFG
Tewksbury MA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great valve!

This combination valve works in so many scenarios, allowing supply water to be shut off while allowing the system to be drained by the same valve.
Gary
Budd Lake, New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just awesome!

Perfect..simple.
Michael
MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YOU HAVE WHAT IS NEEDED

THIS IS AN ITEM NOT NORMALLY FOUND ON SUPPLIER SHELVES. I WAS HAPPY THAT YOU STOCK THESE PURGE VALVES AND THAT YOU STOCK THEM THE WAY I NEED THEM.
ROCKBOTTOM
WILKES BARRE, PA 18702
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Arrival time to long

Good product at a fair price but the arrival time is to long.
Don
Maine
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Will buy again
Justin
New Jersey
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Brass valve

This is the best valve for the house side of water meter you can install,.
Micky
New jersey
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Purge valves

Makes it so much easier to install purge valves on boiler piping. You can purge and drain boiler fast.
Heating contractor
Vernon ct
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: You specify connection type as press. Is it compression or something like shark bite (push and grab)?

Asked by Tad 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, press connections are done using a tool such as the Milwaukee M18 Force Logic Copper Press Tool. For more information on the tool and press connections, please refer to the following link and videos on that page: http://www.supplyhouse.com/Milwaukee-2773-22-M18-Force-Logic-Copper-Press-Tool-Kit-with-1-2-to-2-Jaws

Was this review helpful to you?

Q: Can I use this valve in a hydronic heating system with baseboards and 180 degree water?

Asked by Al 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this is approved for temperatures up to 250 deg. F and may be used on a hydronic heating system with baseboards.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy