Shop Resideo Sale
Main product image of 3/4" Press Full Port Forged Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Press Full Port Forged Brass Ball Valve (Lead Free)

Brand:
Webstone
SKU:
81703W
Rating:
(6)
Q&A:
(2)
3/4" Press Full Port Forged Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$34.90 each
In Stock
In Stock
Get 104 Tue, Nov 17
Order by today, receive Tuesday
Size: 
3/4"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Webstone H-81703W, 3/4" Press Full Port Forged Brass Ball Valve (Lead Free)

Features
  • Adjustable Packing Gland
  • Lead Free

Specs

–
Size:

3/4"

Features:

Standard

Connection Method:

Press

Connection Type:

Press x Press

Material:

Brass

Handle Style:

Lever

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Method
Connection Type
Material
Lead Free
3/4"
Press
Press x Press
Brass
Yes
3/4"
Press
Press x Press
Brass
Yes

You May Also Need

1" Press Full Port Forged Brass Ball Valve (Lead Free)
SKU: 81704W
Webstone

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Good valve for the price

Quality valve for a good price!!
Weezzy
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I really like this product

I love that they have 2 sealing elements, they look good and the on/off is labeled for the customer.
Justin
Windham, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

I love that they are individually packaged and double-gasketed.
Justin
CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

As usual I received it quickly. Saw nothing but good reviews. So only time will tell. Used them on a boiler install. Will update if any issues
J.Garcia
Brentwood, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Press Ball valve

Great Price,very good quality,never had a leak from these ball valves.
Rico Suave
Boston
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again

used these before, good price, quick delivery
DMY
Tx
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: can you use these with a milwaukee propress m12 tool?

Asked by Robert 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, you can.

Was this review helpful to you?

Q: what are pressure and temperature limits?

Asked by tom 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The unit is listed for 250psi @ 100 degrees, and 200psi @ 250 degrees.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy