Apply to be a TradeMaster!
Main product image of 18 Cubic Inch 1-Gang Nail-On New Work Non-Metallic Outlet Box
Magnifying glass
Hover image to zoom

18 Cubic Inch 1-Gang Nail-On New Work Non-Metallic Outlet Box

Brand:
Carlon
SKU:
B118A
Rating:
(1)
Q&A:
(0)
18 Cubic Inch 1-Gang Nail-On New Work Non-Metallic Outlet Box
Magnifying glass
Hover image to zoom
$1.12 each
BOX UP & SAVE 18%
$92.00 box of 100
$0.92 each
In Stock
In Stock
Get 2,774 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Shape
Rectangular
Product Highlight: Color
Blue

Description

–
One-Gang Nail-On New Work Outlet Box, Volume 18 Cubic Inches, Length 3-3/4 Inches, Width 2-1/4 Inches, Depth 2-7/8 Inches, Color Blue, Material PVC, Mounting Means Captive Nails

Specs

–
Shape:

Rectangular

Product Type:

Outlet Box

Cubic Inches:

18

Number of Gangs:

1

Color:

Blue

Material:

PVC

Application:

New Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I wud Definitely buy this product again

I love all ur products n you have great services ❤️
Pa
South carolina
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy