Apply to be a TradeMaster!
Main product image of 60 Cubic Inch 4-Gang Nail-On New Work Non-Metallic Outlet Box
Magnifying glass
Hover image to zoom

60 Cubic Inch 4-Gang Nail-On New Work Non-Metallic Outlet Box

Brand:
Carlon
SKU:
B455A-UPC
Rating:
(1)
Q&A:
(0)
60 Cubic Inch 4-Gang Nail-On New Work Non-Metallic Outlet Box
Magnifying glass
Hover image to zoom
$11.54 each
BOX UP & SAVE 14%
$247.00 box of 25
$9.88 each
In Stock
In Stock
Get 50 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Color
Blue

Description

–
Four-Gang Nail-On New Work Outlet Box, Volume 60 Cubic Inches, Length 7-5/8 Inches, Width 3-11/16 Inches, Depth 2-1/2 Inches, Color Blue, Material PVC, Mounting Means Captive Nails and Bracket Support

Specs

–
Product Type:

Outlet Box

Cubic Inches:

60

Number of Gangs:

4

Color:

Blue

Material:

PVC

Application:

New Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

22 Cubic Inch 1-Gang Nail-On New Work Non-Metallic Outlet Box
SKU: B122A-UPC
Carlon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this project again and again from SH.

Exactly what we needed; extremely fast ship. Items combined in large order to save shipping boxes and cost. Always a fast, accurate ship!
Sam
Laurel Hill, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy