Shop Resideo Sale
Main product image of 44 Cubic Inch 3-Gang Nail-On New Work Non-Metallic Outlet Box
Magnifying glass
Hover image to zoom

44 Cubic Inch 3-Gang Nail-On New Work Non-Metallic Outlet Box

Brand:
Carlon
SKU:
B344AB
Rating:
(2)
Q&A:
(0)
44 Cubic Inch 3-Gang Nail-On New Work Non-Metallic Outlet Box
Magnifying glass
Hover image to zoom
$7.15 each
BOX UP & SAVE 16%
$180.30 box of 30
$6.01 each
In Stock
In Stock
Get 512 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Color
Blue

Description

–
Three-Gang Nail-On New Work Outlet Box, Volume 44 Cubic Inches, Length 5-5/8 Inches, Width 3-3/4 Inches, Depth 2-11/16 Inches, Color Blue, Material PVC, Mounting Means Captive Nails and Bracket Support

Specs

–
Product Type:

Outlet Box

Cubic Inches:

44

Number of Gangs:

3

Color:

Blue

Material:

PVC

Application:

New Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

18 Cubic Inch Ceiling Box w/ Nails
SKU: B518A-UPC
Carlon

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Buying these and all typical others is a "No Brainer" for me

I am changing out almost everything Electrical & Plumbing in my house. The house will be going to my niece, "you know when" Everything in here that is slightly suspect is 100% coming out, even if only the first one is quirky. I never have to give a 1st thought to anything I get from SupplyHouse. They've been making me look like a hero to every contractor that ever asks me to come out, for more years than i care to admit. Most important, the women and men I've worked with, very quickly come to trust SupplyHouse, as well as my self. They too, with maybe just a hint of a suggestion, tend to always stand head and shoulders above the crowd, with both confidence and the ability to easily install high quality work. They too, have always made me look like a hero. And I'll gladly accept that from those I associate with daily.
Joe Says Thank You
Greenville, NC
2 years ago
Was this review helpful to you?

I would buy this project again and again from SH.

SH shops really quickly. Products as described. Not one defective item in the whole order and we ordered a large quantity.
Sam
Laurel Hill, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy