Apply to be a TradeMaster!
Main product image of 25 Cubic Inch 2-Gang Old Work Non-Metallic Outlet Box
Magnifying glass
Hover image to zoom

25 Cubic Inch 2-Gang Old Work Non-Metallic Outlet Box

Brand:
Carlon
SKU:
B225R-UPC
Rating:
(0)
Q&A:
(0)
25 Cubic Inch 2-Gang Old Work Non-Metallic Outlet Box
Magnifying glass
Hover image to zoom
$8.23 each
In Stock
In Stock
Get 69 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Color
Blue

Specs

–
Product Type:

Outlet Box

Cubic Inches:

25

Number of Gangs:

2

Color:

Blue

Material:

PVC

Application:

Old Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

20 Cubic Inch 1-Gang PVC Old Work Outlet Box w/ Mounting Ears & Swing Bracket
SKU: B120R
Carlon
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy