Apply to be a TradeMaster!
Main product image of 18 Cubic Inch Ceiling Box w/ Nails
Magnifying glass
Hover image to zoom

18 Cubic Inch Ceiling Box w/ Nails

Brand:
Carlon
SKU:
B518A-UPC
Rating:
(0)
Q&A:
(0)
18 Cubic Inch Ceiling Box w/ Nails
Magnifying glass
Hover image to zoom
$4.84 each
BOX UP & SAVE 16%
$306.00 box of 75
$4.08 each
In Stock
In Stock
Get 71 Fri, Oct 2
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate
Product Highlight: Color
Blue

Description

–
Ceiling Box, Volume 18 Cubic Inches, Diameter 3 Inches, Depth 2-3/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Captive Nails

Specs

–
Cubic Inches:

18

Color:

Blue

Material:

Polycarbonate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

20 Cubic Inch 1-Gang Nail-On New Work Non-Metallic Outlet Box
SKU: B120A-UPC
Carlon
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy