Apply to be a TradeMaster!
Main product image of 2" Schedule 40 PVC, 22.5-Degree Elbow
Magnifying glass
Hover image to zoom
2" Schedule 40 PVC, 22.5-Degree Elbow
Magnifying glass
Hover image to zoom
$5.12 each
In Stock
In Stock
Get 21 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
2"
Product Highlight: Angle
22.5°
Product Highlight: Color
Gray

Description

–
Schedule 40 Elbow, Size 2 Inches, Bend Radius Standard, Bend Angle 22-1/2 Degrees, Material PVC

Specifications:
  • Nominal Size: 2 "
  • Outside Diameter: 2.375"
  • Size: 7.34"
  • Bend Angle: 22.5 Degrees
  • Material: PVC
  • Color: Gray


Classifications:
  • ETIM 6:EC001493 - Bend for cable protection tubes
  • ETIM 7:EC001493 - Bend for cable protection tubes
  • UNSPSC:39131717
  • WEEE Category:Product Not in WEEE Scope
  • IDEA Granular Category Code (IGCC):5751 >> Pvc Schedule 40 Elbows

Specs

–
Product Type:

Elbow

Size:

2"

Angle:

22.5°

Material:

PVC

Color:

Gray

End Type:

Plain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC Schedule 40, 30-Degree Elbow Bell End
SKU: UA6AJB
Carlon

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

What I ordered at a good price, delivered promptly

22.5 degree pvc conduit elbows for a special project. The items were not available locally, and I expected to pay a premium. Very reasonable
Eli
South Ga USA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from Supplyhouse again

Good price on an item not carried locally. Fast shipping.
Chaz
Yukon Oklahoma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy