Apply to be a TradeMaster!
Main product image of 2" Schedule 40 PVC, 30-Degree Elbow
Magnifying glass
Hover image to zoom
2" Schedule 40 PVC, 30-Degree Elbow
Magnifying glass
Hover image to zoom
$4.63 each
In Stock
In Stock
Get 34 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
2"
Product Highlight: Angle
30°
Product Highlight: Color
Gray

Description

–
Specifications:
  • Schedule 40 Elbow
  • Size: 2 Inches
  • Bend Radius: Standard
  • Bend Angle: 30 Degrees
  • Material: PVC
  • Color: Gray
  • Outside Diameter: 2.375"
  • Size: 8.24"

Specs

–
Product Type:

Elbow

Size:

2"

Angle:

30°

Material:

PVC

Color:

Gray

End Type:

Plain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC Schedule 40 Male Adapter
SKU: E943J
Carlon
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy