Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Carrier Parts
Carrier Motors
Carrier Blower Motors & Parts
3-Speed Blower Motor HC41AE193
Brand:
Carrier
SKU:
HC41AE193
Rating:
(2)
Q&A:
(0)
Hover image to zoom
HC41AE193 has been discontinued
Discontinued July 21, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
3-Speed Blower Motor, HC42AQ193
Brand:
Carrier
SKU:
HC42AQ193
(0)
Order by
today
, receive 1 by
Friday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
208/230V
1075 RPM
1/3 HP
Description
–
3-Speed Blower Motor HC41AE193 features:
Motor
has 3 speed wires - 2 capacitor wires; 1 common & 1 ground.
Motor
- 5-5/8" in Diameter
Frame - 48
Shaft extends 3.5" out of the motor
**Requires 15uf 370 VAC capacitor not included**
Specs
–
Horse Power:
1/3
Voltage:
208/230V
RPM:
1075
Phase:
1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Horse Power
...
Voltage
...
RPM
...
Phase
...
CURRENT ITEM
3-Speed Blower Motor HC41AE193
SKU:
HC41AE193
(2)
Carrier
1/3
208/230V
1075
1
5-5/8" PSC Commercial Condensor Motor, 1/3 HP, 1075 RPM CCW (208-230V)
SKU:
3S041
Genteq Motors
1/3
208/230V
1075
1
You May Also Need
Blower Wheel LA22RA100
SKU:
LA22RA100
Carrier
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
Yes, I would like to order this motor again.
Good
R@JCI
Liberal, KS
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Always a good buy, delivered on time
Delivery was earlier than projected= always a great thing.
TrevtheVerb
Quantico
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video