Apply to be a TradeMaster!
Main product image of 5-5/8" PSC Commercial Condensor Motor, 1/3 HP, 1075 RPM CCW (208-230V)
Magnifying glass
Hover image to zoom

5-5/8" PSC Commercial Condensor Motor, 1/3 HP, 1075 RPM CCW (208-230V)

SKU:
3S041
Rating:
(0)
Q&A:
(0)
5-5/8" PSC Commercial Condensor Motor, 1/3 HP, 1075 RPM CCW (208-230V)
Magnifying glass
Hover image to zoom
$132.61 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Round
Product Highlight: Amperage
2.7 Amps

Description

–
5-5/8" PSC Commercial Condensor Motor, 1/3 HP, 1075 RPM CCW (208-230V)

***Note: Image may not be actual representation of item.

Specs

–
Motor:

Permanent Split Capacitor

RPM:

1075

Type:

Permanent Split Capacitor

Horse Power:

1/3

Voltage:

208/230V

Duty:

Continuous Air Over

Amperage:

2.7

Phase:

1

Mount:

Round

Rotation:

CCW

Poles:

6

Bearings:

Sleeve

Speeds:

3

Enclosure Type:

Open Air Over

Insulation Class:

B

Overload Protection:

Thermally

Frame:

48

Max Ambient Temp (°F):

104°F

Motor Orientation:

Any

Approvals:

UL

CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
RPM
Type
Horse Power
Voltage
Amperage
CURRENT ITEM
Product Image of 5-5/8" PSC Commercial Condensor Motor, 1/3 HP, 1075 RPM CCW (208-230V)
5-5/8" PSC Commercial Condensor Motor, 1/3 HP, 1075 RPM CCW (208-230V)
SKU: 3S041
1075
Permanent Split Capacitor
1/3
208/230V
2.7
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy