Apply to be a TradeMaster!
Main product image of 1/3 HP Direct Drive Blower Motor (115V, 1075 RPM)
Magnifying glass
Hover image to zoom

1/3 HP Direct Drive Blower Motor (115V, 1075 RPM)

Brand:
Carrier
SKU:
P257-8586
Rating:
(0)
Q&A:
(0)
1/3 HP Direct Drive Blower Motor (115V, 1075 RPM)
Magnifying glass
Hover image to zoom
$156.26 each
In Stock
In Stock
Get 4 Thu, Nov 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
  • 1/3 Horsepower
  • 115 Volts
  • 1 Phase
  • 1075/3 RPM
  • Mount: All
  • Capacitor: 5/370
  • Rotation: REV
  • Shaft: 1/2" x 4"
  • FLA: 2.7

Specs

–
Horse Power:

1/3

Hertz:

60

Voltage:

115V

RPM:

1075

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 1/3 HP Direct Drive Blower Motor (115V, 1075 RPM)
1/3 HP Direct Drive Blower Motor (115V, 1075 RPM)
SKU: P257-8586
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy