Apply to be a TradeMaster!
Main product image of D923 3 Speed 1075 RPM Condenser Fan Motor, 1/3, 1/4, 1/5 HP (208-230V)
Magnifying glass
Hover image to zoom

D923 3 Speed 1075 RPM Condenser Fan Motor, 1/3, 1/4, 1/5 HP (208-230V)

Brand:
Fasco
SKU:
D923
Rating:
(1)
Q&A:
(0)
D923 3 Speed 1075 RPM Condenser Fan Motor, 1/3, 1/4, 1/5 HP (208-230V)
Magnifying glass
Hover image to zoom
$217.63 each
In Stock
In Stock
Get 54 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/5, 1/3 HP
Product Highlight: Amperage
2.9 Amps

Description

–
Ideal replacements for blowers in direct drive furnaces, air conditioners and exhaust fans.

Features:
  • PSC
  • 48 frame,1075 RPM Sleeve bearing Reversible rotation, 3 speedPhase: Single Phase Thermal Protection: Automatic Speeds: 3 Rotation: Reversible Bearings: Sleeve Enclosure Type: Open Frame Size: 5.6" Frame Motor Diameter (In.): 5.6 Motor Length (In.): 4 1/4 Shaft (In.): 1/2 X 6 Bolt Circle (In.): 5-6/32 (5.2) Ship Weight: 14 lbs. Agency Approvals: UL, CSA

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/5

1/3

Voltage:

208V

230V

RPM:

1075

Speeds:

3

Amperage:

2.9

Enclosure Type:

Open Ventilated Air Over

Rotation:

Reversible

Bearings:

Sleeve

Width:

4-1/4"

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product!!

Great product and fast hassle free shipping, will def use supply house again!!
Nick
Fort Wayne IN
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy