Apply to be a TradeMaster!
Main product image of 5.5" 3 Speed Direct Drive Furnace Blower Motor (1/3 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom

5.5" 3 Speed Direct Drive Furnace Blower Motor (1/3 HP, 208-230V, 1075 RPM)

Brand:
MARS
SKU:
10586
Rating:
(6)
Q&A:
(0)
5.5" 3 Speed Direct Drive Furnace Blower Motor (1/3 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom
$169.93 each
In Stock
In Stock
Get 33 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Amperage
2.7 Amps

Description

–
MARS direct drive furnace blower motors are three speed standard efficiency models. All models are electrically reversible and include 2 1/4 inch resilient rings for base mounting. These models have all angle sleeve bearings and have open air over enclosures

Features:
  • All angle sleeve bearing
  • Rheem mounting holes
  • 3 speeds
  • 1/2 inch extended thru bolts
  • 2-1/4 inch resilient rings
  • 4 inch long, 1/2 inch diameter shaft
  • For accessories see MARS Motor Catalog pages M-112 to M-114

Specifications:
  • Class "B" insulation
  • Single phase, 60 Hertz
  • Thermal overload protected
  • Fan duty, continuous, air over
  • Open construction
  • 26 & 30 inch leads

Specs

–
Horse Power:

1/3

RPM:

1075

Voltage:

208/230V

Bearings:

Sleeve

Enclosure Type:

Open Air Over

Rotation:

Reversible

Amperage:

2.7

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 5.5" 3 Speed Direct Drive Furnace Blower Motor (1/3 HP, 208-230V, 1075 RPM)
5.5" 3 Speed Direct Drive Furnace Blower Motor (1/3 HP, 208-230V, 1075 RPM)
SKU: 10586
(6)

You May Also Need

5 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF5
Titan Pro

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I always purchase my stock with this motor.

Professional and timely delivery every time.
GarysAC
Brooksville, FL
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

IMPRESSIVE!!!

I ordered a new blower motor for a furnace in our daughter's house. It literally was delivered the NEXT day!!! I couldn't believe it. That meant that her heat wasn't out for long at all. Thank you for super service!!!!
MT
Terre Haute, IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Good product
El patron
North Carolina
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Blows hard!

Great product.
Captain Cape Fear
Carolina Beach
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Part at a fair price.

That about sums it up. Shipping time wasn't too bad, if I remember right. I will definitely shop here again!
MrFixIt
Chattanooga, TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company to deal with.

I'm an owner of a Hvac company and Supply House has what I need when I need lt. Great company to work with, and super fast shipping.
Tech1
North Carolina
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy