Apply to be a TradeMaster!
Main product image of 3/4" IPS BFP Backflow Preventer (Lead Free)
Magnifying glass
Hover image to zoom

3/4" IPS BFP Backflow Preventer (Lead Free)

Brand:
Cash-Acme
SKU:
21575-0000LF
Rating:
(3)
Q&A:
(0)
3/4" IPS BFP Backflow Preventer (Lead Free)
Magnifying glass
Hover image to zoom
$85.72 each
In Stock
In Stock
Get 15 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3/4"
This item replaces: BFP07, 21575-0000

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass, Stainless Steel
Product Highlight: Max Pressure (PSI)
170 MAX PSI
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Temperature Range (F)
180°F MAX

Description

–
Lead Free

Brass body with two spring loaded poppet-type valve modules and threaded female union inlet and outlet connections. Internal strainer screen, and stainless steel springs. Suitable for hot (up to 180°F [82°C]) or cold water under continuous pressure.
Prevents backflow of contaminated water into potable water supply lines. Ideal for boiler feed lines, dairy processing systems, livestock water sources, chlorinators, trap primers and similar installations.

Specs

–
Size:

3/4"

Lead Free:

Yes

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Material:

Brass

Stainless Steel

Application:

Heating

Max Pressure (PSI):

170

Temperature Range (F):

180°F MAX

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
Connection Type
Connection Method
Max Pressure (PSI)
CURRENT ITEM
3/4"
Yes
FNPT x FNPT
Threaded
170
3/4" IPS Backflow Preventor, Lead Free
SKU: BFP-90-3/4LF
3/4"
Yes
FNPT x FNPT
Threaded
175

You May Also Need

3/4" Press Pressure Reducing Valve w/ Gauge (Low Lead, Pre-adjustable)
SKU: 535651HA
Caleffi

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Was exactly what we needed.

Fast service
Gary
Lake Havasu City
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

BACKFLOW PREVENTION VALVE

I use it to prevent chemically treated water from backing up into an eye wash.
MitchK
Katonah, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

it's just what I ordered,fast delivery, I'll be back

it's just what I ordered,fast delivery, I'll be back
Rich
NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy