Apply to be a TradeMaster!
Main product image of 3/4" IPS Backflow Preventor, Lead Free
Magnifying glass
Hover image to zoom

3/4" IPS Backflow Preventor, Lead Free

SKU:
BFP-90-3/4LF
Rating:
(2)
Q&A:
(0)
3/4" IPS Backflow Preventor, Lead Free
Magnifying glass
Hover image to zoom
$56.95 each
In Stock
In Stock
Get 18 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
3/4"
Connection Type: 
FNPT x FNPT

MANUALS (1)


This item replaces: BFP-90-3/4-C, BFP-90-3/4

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Features:
  • Lead Free Brass
  • ASSE Standard 1012 & UPC / IAMPO
  • 175 PSI Max.
  • 250 Deg. F Max. Backflow Temperature
  • Atmospheric Vent
  • ISO-9002
  • Size 3/4" Union Connection

Specs

–
Size:

3/4"

Max Pressure (PSI):

175

Max Temp (F):

250°F

Lead Free:

Yes

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Pressure (PSI)
Lead Free
Connection Type
Connection Method
CURRENT ITEM
3/4"
175
Yes
FNPT x FNPT
Threaded
3/4"
170
Yes
FNPT x FNPT
Threaded

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again.

Good quality product. Used it on a quick plumbing job.
RF
Red Hook, NYr
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good

Hooked up to boiler water supply. Exact Replacement for one that was leaking.
JL
North suburban Chicago
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy