Shop Resideo Sale
Main product image of 1/2" IPS BFP Backflow Preventer (Lead Free)
Magnifying glass
Hover image to zoom

1/2" IPS BFP Backflow Preventer (Lead Free)

Brand:
Cash-Acme
SKU:
21574-0000LF
Rating:
(5)
Q&A:
(1)
1/2" IPS BFP Backflow Preventer (Lead Free)
Magnifying glass
Hover image to zoom
$86.11 each
In Stock
In Stock
Get 19 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Size: 
1/2"
This item replaces: 21574-0000, BFP05

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Stainless Steel, Brass
Product Highlight: Max Pressure (PSI)
170 MAX PSI
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Temperature Range (F)
180°F MAX

Description

–
Lead Free

Brass body with two spring loaded poppet-type valve modules and threaded female union inlet and outlet connections. Internal strainer screen, and stainless steel springs. Suitable for hot (up to 180°F [82°C]) or cold water under continuous pressure.
Prevents backflow of contaminated water into potable water supply lines. Ideal for boiler feed lines, dairy processing systems, livestock water sources, chlorinators, trap primers and similar installations.

Specs

–
Size:

1/2"

Lead Free:

Yes

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Material:

Stainless Steel

Brass

Application:

Heating

Max Pressure (PSI):

170

Temperature Range (F):

180°F MAX

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
Connection Type
Connection Method
Max Pressure (PSI)
CURRENT ITEM
1/2"
Yes
FNPT x FNPT
Threaded
170
1/2" IPS Backflow Preventor, Lead Free
SKU: BFP-90-1/2LF
1/2"
Yes
FNPT x FNPT
Threaded
175

You May Also Need

B1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator
SKU: 0386423
Watts

Product Reviews

4.4 out of 5 reviews
80% would recommend this product
4.4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would try a different brand next time.

I purchased this backflow preventer because it is an exact replacement for one that kept dripping from the relief port. The leaking one was purchased elsewhere and rode around in my service truck for about a year prior to installation. The Supply House one has not leaked in the 3 weeks since installation. I am "snake bit" on this specific valve because it is the 2nd time one leaked.
Big Shrub
PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, easy to install

Could not find this model in local stores, ordered from SupplyHouse. Received on time, solved the customer's problem
OlegHVAC
Staten Island NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Quality

So far …so good. Have been using S.H. for years and never had an issue. Great company.
Pop
Tarrytown, N.Y.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Backflow Preventor

The part that shipped was not the same as the old one but it fit and is serving its purpose couldn't have happier the price was right Thanks guys
johnny
long beach ny
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Compact size

Easy to install, lead free, union ends
DMY
Tx
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this be installed in a downflow vertical position

Asked by John 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi John. The orientation does not matter - this can be installed vertically in your downflow system.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy