Apply to be a TradeMaster!
Main product image of 3/4" FIP x FIP F-30 ASME Relief Valve
Magnifying glass
Hover image to zoom

3/4" FIP x FIP F-30 ASME Relief Valve

Brand:
Cash-Acme
SKU:
22887-0030
Rating:
(6)
Q&A:
(0)
3/4" FIP x FIP F-30 ASME Relief Valve
Magnifying glass
Hover image to zoom
$33.25 each
In Stock
In Stock
Get 285 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
30 psi
Product Highlight: Capacity (BTU)
510000 BTU Capacity
Product Highlight: Connection Type
Threaded Connection

Description

–
The F-30 is a compact and economical ASME Safety Relief Valve for use on hot water space heating boilers, water supply heaters, and storage tanks. It features an all brass body, brass internal parts, a silicone seat disc and a stainless steel pressure spring.

The F-30 Relief Valve is designed for use on hot water service only and is not to be used on steam.

The F-30 is available in 3/4" size only. The standard factory pressure relief setting is 30 psi.

Application:

Commercial hot water space heating boilers, water supply heaters, and storage tanks.

Specs

–
Capacity (BTU):

510000

Capacity:

510000

Size:

3/4"

Inlet Type:

FNPT

Pressure Set Point:

30 psi

Connection Type:

Threaded

Outlet Type:

FNPT

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco
Single Stage Bio Fuel Oil Pump (3450 RPM)
SKU: A2VA-7116B
Suntec

Product Reviews

4.33 out of 6 reviews
83% would recommend this product
4.33
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

You guys are great had everything I needed and might need ,

Would definitely buy from you again and tell anybody to use you guys Thanks .
Al
Wisconsin
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit, Easy to Install

This was an exact fit to replace a failing relief valve on my boiler. Easy to install as well. Supply House provided insanely fast delivery which made the process much, much easier.
Skier
Evergreen, CO
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fixed my leaky furnace.

Used on Smith FHW boiler to replace the leaky valve, FIP x FIP is what I needed to attach directly to 3/4 pipe nipple out of furnace without jerking around with adapters. Never a good idea to increase the number of potential leak points.
GHinNH
Yes
2 years ago
Was this review helpful to you?

Easy and fast

Was the right thing no worries about anything
Moosepie2
Chicago
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Started leaking 4 days after install at 20 psi

Garbage
Mike
CO
7 years ago
Was this review helpful to you?

Good price, fast delivery.

Continued fine service.
J D
Medina Co. Oh
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy