The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" Cartridge Pressure Reducing Valve - Union
Magnifying glass
Hover image to zoom

1/2" Cartridge Pressure Reducing Valve - Union

Brand:
Taco
SKU:
3350-3
Rating:
(2)
Q&A:
(0)
1/2" Cartridge Pressure Reducing Valve - Union
Magnifying glass
Hover image to zoom
$87.37 each
In Stock
In Stock
Get 14 Tue, Sep 8
Order by 6PM, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
50 MAX PSI
Product Highlight: Min Pressure (PSI)
10 PSI
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
1/2"

Description

The 3350 valve is used to automatically feed water to a hydronic system whenever pressure in the system drops below the pressure setting of the valve.

Features
  • Automatic Pressure Reset from Fast Fill
  • Easy External Dial-up Pressure Setting
  • Set Pressure Indicator
  • Simple serviceability with the unique one piece cartridge
  • Internal check allows the cartridge to be replaced without draining the system
  • Integral Strainer
  • ASSE 1003

Specs

Size:

1/2"

Outlet Type:

FNPT

Inlet Type:

Union FNPT

Pressure Range:

10 to 50 psi

Material:

Brass

Min Pressure (PSI):

10

Max Pressure (PSI):

50

Application:

Heating

Max Inlet Pressure:

250 PSI

Max Temp (F):

210°F

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco

3 Replacement Parts

Replacement Cartridge for Taco Series 3350
SKU: 3350-005RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Received properly and was an exact fit. Worked as designed

Was easy to locate and order
Cheese
Montana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

reducing valve

Extremely accurate in maintaining pressure on system
ZMAN
Monroe MI
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy