Apply to be a TradeMaster!
Main product image of 5-5/8" OEM Replacement Motor (208-230V, 1625 RPM, 1/6 HP)
Magnifying glass
Hover image to zoom

5-5/8" OEM Replacement Motor (208-230V, 1625 RPM, 1/6 HP)

Brand:
Century
SKU:
174A
Rating:
(0)
Q&A:
(0)
5-5/8" OEM Replacement Motor (208-230V, 1625 RPM, 1/6 HP)
Magnifying glass
Hover image to zoom
$259.89 each
In Stock
In Stock
Get 3 Tomorrow, Nov 18
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1625 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/6, 1/15, 1/10 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
1 Amps

Description

–
5-5/8" OEM Replacement Motor (208-230V, 1625 RPM, 1/6 HP)

OEM Direct Replacement for Copeland and Hussmann.

Specs

–
Type:

Permanent Split Capacitor

OEM:

Copeland

Hussmann

Horse Power:

1/6

1/15

1/10

Voltage:

208/230V

RPM:

1625

Duty:

Air Over

Poles:

4

Bearings:

Sleeve

Mount:

Extended Studs

Rotation:

Reversible

Enclosure Type:

Semi-Enclosed

Hertz:

60

Speeds:

1

Frame:

48Y

Amperage:

1

Insulation Class:

B

Phase:

1

Capacitor:

5MFD-370V

Diameter (Inches):

5-5/8"

Overload Protection:

Automatic

Max Ambient Temp (°F):

140°F

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Horse Power
Voltage
RPM
Bearings
CURRENT ITEM
Product Image of 5-5/8" OEM Replacement Motor (208-230V, 1625 RPM, 1/6 HP)
5-5/8" OEM Replacement Motor (208-230V, 1625 RPM, 1/6 HP)
SKU: 174A
Permanent Split Capacitor
1/6
1/15
1/10
208/230V
1625
Sleeve
Permanent Split Capacitor
1/6
208/230V
1550
Sleeve
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy