Apply to be a TradeMaster!
Main product image of 5" 3-Speed Double Shaft Fan/Blower Motor (208-230V, 1050 RPM, 1/15, 1/25, 1/40 HP)
Magnifying glass
Hover image to zoom

5" 3-Speed Double Shaft Fan/Blower Motor (208-230V, 1050 RPM, 1/15, 1/25, 1/40 HP)

Brand:
Century
SKU:
320-CENTURY
Rating:
(0)
Q&A:
(0)
5" 3-Speed Double Shaft Fan/Blower Motor (208-230V, 1050 RPM, 1/15, 1/25, 1/40 HP)
Magnifying glass
Hover image to zoom
320-CENTURY has been discontinued
Discontinued March 6, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
5" 4-Speed Double Shaft Fan/Blower Motor (208-230V, 1075 RPM, 1/10, 1/15, 1/20, 1/25 HP)
Brand:
Century
SKU:DB6502V1
(0)
Order by today, receive 9 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
208V, 230V, 208/230V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
CWLE
Product Highlight: Horse Power
1/15, 1/40, 1/25 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
1.3 Amps

Description

–
5" Double Shaft Fan/Blower Motor (230V, 1500 RPM, 1/5, 1/10, 1/20 HP)

Features:
  • Shaded Pole
  • Sleeve Bearing
  • Automatic Overload
  • Open Enclosure
  • 60 HZ
  • Single Phase

Specs

–
Type:

Shaded Pole

Horse Power:

1/15

1/40

1/25

Voltage:

208V

230V

208/230V

Bearings:

Sleeve

RPM:

1050

Phase:

1

Frame:

42

Rotation:

CWLE

Enclosure Type:

Open

Speeds:

3

Mount:

Resilient Base

Hertz:

60

Amperage:

1.3

Diameter (Inches):

5"

Overload Protection:

Automatic

Insulation Class:

A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm